3/4" x 1" Solar Pumping Station Zoom

3/4" x 1" Solar Pumping Station

SKU:SPS-PC-3

Brand: Taco

Taco
Qty Price
$969.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Flow Range (GPM): 0-15
Head Range (ft.): 0-15.5
Material: Brass
Bronze

Description for Taco SPS-PC-3

The variable speed circulator in the Solar Pumping Station continuously optimizes the flow through the collector to achieve maximum energy gain. For example, there is no benefit of pulling 80° water out of the collector when you are trying to maintain 120° in a tank. If a proper Delta-T is maintained through the collector then higher source temperatures can be achieved over longer periods of time, no matter the weather conditions.

The Taco Solar Pumping Station (SPS-PC-3) combines all the features needed for a closed loop solar water heating system. Just 5 easy connections to make: 2 for the solar collector(s), 2 for the storage tank's heat exchanger and 1 for the expansion tank. The Solar Pumping Station includes a circulator with an integral variable speed solar control, isolation ball valves, air elimination, flow meter and safety group.

Features:

  • All-in-One Pre-insulated and Pre-plumbed Module
  • Ball Valves on Supply and Return with:
  • Temperature Gauges
  • Solar Check Valves
  • Flow Meter graduated in GPM with Integral Balancing Valve Safety Group:
  • Pressure Gauge
  • Pressure Relief Valve
  • Expansion Tank Connection
  • Fill and Purge Valves
  • Air Eliminator with Manual Vent
  • Expansion Tank Bracket and Flex Tubing
  • Standard 2-Bolt Flanged Circulator
  • Variable Speed Solar Differential Control
  • Matches Output of Collector
  • No Short Cycling of Circulator
  • +20% Increased Performance
  • User Definable Line Voltage
  • Output, Supports:
  • External Heat Exchanger
  • Collector Sink / Dump
  • Storage Tank Supplement
  • 1 or 2 Storage Tanks

  • 3/4" x 1" Solar Pumping Station

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Q:

      My storage tank is in the basement and my solar water collectors are on the roof. This will be a closed loop system. Will this unit have enough to pump that far? The specs say 15 feet.
      Asked on 8/18/2013 by 72chevel from Montevideo, MN

      1 answer

      • CUSTOMER CARE

        A:

        Closed loop systems have a static head of 0 and generally only have to overcome the friction head of the system. As such head pressures in closed loop systems are generally lower.

        Answered on 8/19/2013 by PexSupply Staff from NY
    Displaying question 1

    Do you have a question about this product?