120v Single Zone Relay (DPDT) Zoom

120v Single Zone Relay (DPDT)

SKU:SR100

Brand: Erie

Erie
Qty Price
$78.95
/ each
$303.00 / box (4 units x $75.75)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Voltage:
?
120v
Application: Zoning
Zones:
?
1

Description for Erie SR100

120v Single Zone Relay (DPDT)

Overview:
The SR100 series zone control relay incorporates a double pole/double throw relay to control a circulator and a boiler operating control in a single zone hydronic heating system.

Features:

  • Field replaceable relay.
  • High capacity 10 VA transformer.
  • Large terminal connections.
  • Common 24 Vac transformer terminal.
  • Optional auto-test function to test system operation.

  • 120v Single Zone Relay (DPDT)

    Q&A: Ask the Questions, share answers