3 Zone Switching Relay Zoom
  • 360° View

3 Zone Switching Relay

SKU:SR503-4

Brand: Taco

Taco
Qty Price
$124.95
/ each
$359.55 / box (3 units x $119.85)
In Stock! Ships in 24-48 Hours
(63 Available)
4

Resources

Specs

Zones:
?
3
Width (Inches): 10-1/4"
Height (Inches): 6.75
Depth (Inches): 2-3/4"
Application: Zoning
Power Method: 120 VAC Input
Voltage:
?
120 VAC

Description for Taco SR503-4

The Taco SR503-4 Switching Relay is the best choice for all your zoning needs, with advanced PowerPort Cards, external diagnostic lights, switchable priority and contractor friendly PC board layouts. Combined with the time proven reliability of the 00 family of circulators and thermostats, total system integrating is achieved. External indicator lights provide instant diagnostic feedback, making a snap of service calls or new installation start-ups.

  • 24-Volt power input or output terminal
  • Fuse protected
  • Simplified wiring
  • Compact design

3 Zone Switching Relay

REVIEW SNAPSHOT®

by PowerReviews
Taco3 Zone Switching Relay
 
5.0

(based on 12 reviews)

Ratings Distribution

  • 5 Stars

     

    (12)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (7)

        Reviewed by 12 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Work good, as expected!

        By greg

        from 18210

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3 Zone Switching Relay:

              Works good.

              • Was this a gift?:
              • No
               
              5.0

              Worked great and at a great price

              By Hank

              from MA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3 Zone Switching Relay:

                    Needed a controler as I was adding another heating zone as well as indirect water heating. Checked around for what was available and decided on this model. Worked great, very easy to install and Supplyhouse prices were great.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    another easy install

                    By mike the munk

                    from Mass

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3 Zone Switching Relay:

                          easy install good price top end quality very nice

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Ezzzz of installation

                          By Dirt Mover

                          from North Eastern Pennsylvania

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3 Zone Switching Relay:

                                Very easy to understand installation directions, works exactly as described, everything contained in 1 compact unit.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Great Item

                                By NOBAMA

                                from Hopkinton MA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3 Zone Switching Relay:

                                      Had to add 2 zones, The taco instructions were great. Just remember that if your adding onto a system that has a domestic HW priority already you will need a zone for that... Thats why I had to get a 3 zone controller. Pex Supply is the best company I have ever bought from, FREE SHIPPING NEXT DAY..Great prices, Nice!

                                      • Was this a gift?:
                                      • No

                                      (0 of 1 customers found this review helpful)

                                       
                                      5.0

                                      this switching relay was a breeze to ins

                                      By handyman steve

                                      from point pleasant,nj

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 3 Zone Switching Relay:

                                            this switching relay was a breeze to install. i replaced a pair of honeywell mechanical contacts and ended up putting in a third zone for a 4 loop radiant heat zone. great price, great products. taco makes top of the line equipment. pex supply has great prices and service, way better than going to a local supply house. they are doing the plumbing business right.

                                            • Was this a gift?:
                                            • No
                                             
                                            5.0

                                            taco 3 zone switching relay

                                            By JCM Constr.

                                            from Bethany, Ct.

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 3 Zone Switching Relay:

                                                  First time installing, easy to wire, straight forward and it works great. I like the lights that tell you what zone is running at a glance. I mounted mine away from the boiler on the chimney at eye level.

                                                  • Was this a gift?:
                                                  • No

                                                  (0 of 1 customers found this review helpful)

                                                   
                                                  5.0

                                                  great product

                                                  By mike

                                                  from ILLINOIS

                                                  Verified Buyer

                                                  Comments about 3 Zone Switching Relay:

                                                  It came with instructions. Works great

                                                   
                                                  5.0

                                                  very easy to work with

                                                  By abner

                                                  from edgewood iowa

                                                  Verified Buyer

                                                  Comments about 3 Zone Switching Relay:

                                                  used this for infloor system in a home and it worked great and made the job alot simpler to install thermostats boiler and pumps

                                                   
                                                  5.0

                                                  Best way to go for zone circulators

                                                  By Perry

                                                  from Freehold NJ

                                                  Verified Buyer

                                                  Comments about 3 Zone Switching Relay:

                                                  If You are using zone circulators and a zone boilermate, this is the easiest set up. It will work flawlessly.

                                                  Displaying reviews 1-10

                                                  Back to top

                                                  Previous | Next »

                                                  Q&A: Ask the Questions, share answers