Description
Note: Image may not represent actual product

Taco Switching Relays combine clearly labeled PC board layouts with advanced features that allow for total system customization. Whether using basic priority switching or the advanced features of the -EXP controls, the job is made easy. External indicator lights provide instant diagnostic feedback, making a snap of service calls or new installation start-ups. All switching relays are UL and CSA listed, use standard ?ice cube? replaceable relays and are compatible with conventional and programmable thermostats.

Whether you want to expand up to 20 zones or utilize the advanced features of the PowerPort Cards and Add-on Power Controls, Taco -EXP controls allow for simple integration of advanced features. Plug in any combination of cards and controls to optimize the operation of any system.

Features include:
  • External Indicator Lights
  • Switchable Priority
  • Simplified Wiring
  • Fully Enclosed Snap-Out Relays
  • Compact Design
  • Fuse Protected
  • 100% Factory Tested
  • Isolated End Switch
  • Contractor Friendly PC Board Layout
  • Universal Thermostat Compatibility
  • UL and CSA Approved
  • 24 Volt Power Input or Output Terminal
  • Extended 3 Year Warranty
  • Made in the USA
Additional -EXP Features
  • Plug-in PowerPort Card Slots
  • Add-on Power Control Plug
  • Expandable to 20 Zones
  • Interface with -EXP Zone Valve Controls
Read more
Specs
Zones:
3
Width (Inches):
10-1/4"
Height (Inches):
6.75
Depth (Inches):
2-3/4"
Amperage:
20
Power Control Plugs:
1
Application:
Zoning
Power Method:
120 VAC Input
Voltage:
120 VAC
×

Replacement Parts (5)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    17 Product Reviews

    Product Q&A