3/4" Normally Closed Potable Water Zone Sentry Valve (Sweat) Zoom

3/4" Normally Closed Potable Water Zone Sentry Valve (Sweat)

SKU:V075C2D2ZA024Q4A1

Brand: Taco

Taco
Qty Price
$226.95
/ each
$660.45 / box (3 units x $220.15)
On Backorder Expected to Ship in 3-4 Weeks
2

Specs

Application: Zoning
Connection Type: Sweat
Size: 3/4"
Position: Normally Closed
Flow Capacity (Cv): 10.3 Cv
Max Temp (F): 240°F
Min Temp (F): 33°F
Temperature Range (F): 33°-240°F
Material: Forged Brass
Max Close-Off PSI: 125 psi
Max Pressure (PSI): 300 psi
Voltage:
?
24v
Amperage:
?
0.48
Hertz: 60
Type: Potable Water
Body Pattern: 2-Way

Description for Taco V075C2D2ZA024Q4A1

Note: This zone valve is approved for Potable Water in accordance with the 2014 U.S. Safe Drinking Water Act .

The Taco Zone Sentry® Zone Valve enhances the overall performance of any zone valve system. The unique patented technology in the Zone Sentry® utilizes microcircuit based logic to control a gear driven electronic actuator which drives a ball valve based body design. The Taco Potable Water Zone Sentry valve is certified to NSF 61 G and is available in a 2-way sweat configuration with either a normally open or normally closed actuator. Some typical installations would include combination a domestic water and hydronic heating system, culinary installation or water shut off to a potable system.

Features:

  • Certified NSF 61 G
  • 1.44 watts in the on condition
  • Suitable for condensing environments
  • Universal installation orientation
  • Up to 12 valves on (1) 40VA transformer
  • Multi function LED assists with troubleshooting
  • Easy to wire quick connections
  • Bidirectional flow (you can't install the valve backwards)
  • The actuator mounts on the valve in either direction
  • 125 PSI shut-off pressure
  • Quick release actuator mounting clip
  • Manual override button
  • Positional indicator shows the ball valves actual position

3/4" Normally Closed Potable Water Zone Sentry Valve (Sweat)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons