3/4" Geo-Sentry GeoThermal Zone Valve - Sweat, Normally Closed Zoom

3/4" Geo-Sentry GeoThermal Zone Valve - Sweat, Normally Closed

SKU:V075C2G2ZA024Q4A1

Brand: Taco

Taco
Qty Price
$153.25
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Application: Zoning
Voltage:
?
24v
Size: 3/4"
Connection Type: Sweat
Position: Normally Closed
Close Off Pressure: 125 psi
Max Pressure (PSI): 300 psi
Body Pattern: 2-Way
Flow Capacity (Cv): 10.3
End Switch: Yes

Description for Taco V075C2G2ZA024Q4A1

The Taco Geo-Sentry Zone Valve enhances the overall performance of any geothermal system. The unique patented technology in the Geo-Sentry utilizes a microcircuit based logic to control a gear driven electronic actuator which drives a ball valve based body design. All this adds up to a geothermal zone valve that leads the industry in energy efficiency, flow capacity (Cv), shutoff pressure rating, ease of installation, diagnostic capability and the number of valves (12) that can be used on a standard 40VA transformer.

3/4" Geo-Sentry GeoThermal Zone Valve - Sweat, Normally Closed

Q&A: Ask the Questions, share answers