1" Zone Sentry Valve, Normally Open (Threaded) Zoom

1" Zone Sentry Valve, Normally Open (Threaded)

SKU:V100T2A1ZB024Q4A1

Brand: Taco

Taco
V100T2A1ZB024Q4A1 has been discontinued.
Direct Replacement:
SKU: V100T2A2ZB024Q4A1
Brand: Taco
0

Resources

Specs

Application: Zoning
Size: 1"
Connection Type: Threaded
Position: Normally Open
Flow Capacity (Cv): 8.9
Min Temp (F): 20°F
Max Temp (F): 240°F
Temperature Range (F): 20°-240°F
Material: Forged Bronze
Max Close-Off PSI: 125 psi
Max Pressure (PSI): 300
Voltage:
?
24v
Width: 3-1/8"
Depth (Inches): 2-3/8"
Height: 3-11/16"
Wiring: 18" Leads
Plug-In 4 Wire Screw Terminals
Hertz: 60
Body Pattern: 2-Way
Straight-Through

Description for Taco V100T2A1ZB024Q4A1

NOTE: Image may not depict actual product

Taco Zone Sentry Zone Valves provide on-off, normally open or normally closed control in both open and closed hot or chilled water systems. The valves can be used in a wide variety of heating and cooling applications, primarily designed for use with fan coils, radiators, convectors, air handlers, heat pumps and radiant applications.

The Zone Sentry is the most technologically advanced zone valve ever made. It's also simple to install and operate. The valve can be installed in any direction, in any orientation. Taco then went a step further, allowing the operator to be mounted to the valve body in either direction (see Figure A of the manual in the "Manuals" tab), great for those tight baseboard jobs. Snap-in quick connects on the back of the valve make for a simple, secure and fast wiring hook-up. A green LED light shows full functionality of the valve's operation and thermostat status. Under a no power situation the manual override button located on the top of the valve allows the ball to be rotated up to 90° and is also marked with a slot to indicate the position of the valve.

1" Zone Sentry Valve, Normally Open (Threaded)

REVIEW SNAPSHOT®

by PowerReviews
Taco3/4" Zone Sentry Valve, Normally Open (Threaded)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

works as described

By Flintstone Fred

from NE PA

Verified Buyer

Comments about 1" Zone Sentry Valve, Normally Open (Threaded):

simple to install

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3/4" Zone Sentry Valve, Normally Open (Threaded)

    Q:

    what does CV on a zone valve mean?
    Asked on 4/20/2011 by dave from Pa

    1 answer

    • CUSTOMER CARE

      A:

      Cv is an expression of the pressure drop through a piping component. It quantifies how much flow is necessary to create a 1 psi pressure drop (2.31 feet of head) across a piping component.

      Answered on 4/22/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?