3/4" x 1/2" Copper Venturi Tee Zoom

3/4" x 1/2" Copper Venturi Tee

SKU:VF-075-050

Brand: Taco

Taco
Qty Price
$16.85
/ each
$98.10 / box (6 units x $16.35)
In Stock! Ships in 24-48 Hours
(16 Available)
0

Resources

Specs

Size: 3/4" x 1/2"
Material: Copper
Application: Heating
Connection Type: Sweat

Description for Taco VF-075-050

Taco Venturi Fittings are designed to divert water flow from a given zone to the by-pass loop. The flow from the zone is partially diverted through the by-pass and then returned back into the zone. Often used in upfeed or downfeed applications, one typical application is to divert heated water through kickspace heaters, convectors, radiators or baseboards.

Taco Venturi Fittings allow you to add radiation without putting in a separate dedicated zone, so you can eliminate the additional piping and fittings needed for a separate zone, saving time and money as a result.

3/4" x 1/2" Copper Venturi Tee

REVIEW SNAPSHOT®

by PowerReviews
Taco1" x 1/2" Copper Venturi Tee
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Good product

By Jack

from Deer Park,NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" x 1/2" Copper Venturi Tee:

        Great product if used with kickspace heater or baseboard.

        • Primary use:
        • Personal
         
        5.0

        very good product

        By best solar boilers

        from cromwell IN

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1" x 1/2" Copper Venturi Tee:

              I used it in my wood boiler lines

              • Primary use:
              • Business

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers