1" x 3/4" Copper Venturi Tee Zoom

1" x 3/4" Copper Venturi Tee

SKU:VF-100-075

Brand: Taco

Taco
Qty Price
$17.45
/ each
$100.50 / box (6 units x $16.75)
In Stock at Supplier! Ships in 2-3 Days
(26 Available)
0

Resources

Specs

Size: 1" x 3/4"
Material: Copper
Application: Heating
Connection Type: Sweat

Description for Taco VF-100-075

Taco Venturi Fittings are designed to divert water flow from a given zone to the by-pass loop. The flow from the zone is partially diverted through the by-pass and then returned back into the zone. Often used in upfeed or downfeed applications, one typical application is to divert heated water through kickspace heaters, convectors, radiators or baseboards.

Taco Venturi Fittings allow you to add radiation without putting in a separate dedicated zone, so you can eliminate the additional piping and fittings needed for a separate zone, saving time and money as a result.

1" x 3/4" Copper Venturi Tee

REVIEW SNAPSHOT®

by PowerReviews
Taco3/4" x 1/2" Copper Venturi Tee
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
5.0

Worked Perfectly

By SIDIY

from Staten Island, NY

Verified Buyer

Comments about 3/4" x 1/2" Copper Venturi Tee:

Installed in a basement slant fin radiator loop. Worked exactly as designed - radiators heat up very quickly, without the lag time you get with a series loop.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No
 
5.0

works well

By Waterdog

from eastern MA

Verified Buyer

Comments about 3/4" x 1/2" Copper Venturi Tee:

I installed one in each of a couple of branch lines to radiators and they work well. What I can't say is how it would have worked out if I did not use one of these special venturi tees.

  • Was this a gift?:
  • No
 
5.0

Good product

By Jack

from Deer Park,NY

Verified Buyer

Comments about 3/4" x 1/2" Copper Venturi Tee:

Great product if used with kickspace heater or baseboard.

  • Primary use:
  • Personal
 
5.0

very good product

By best solar boilers

from cromwell IN

Verified Buyer

Comments about 1" x 1/2" Copper Venturi Tee:

I used it in my wood boiler lines

  • Primary use:
  • Business

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers