1-1/4" x 1/2" Copper Venturi Tee Zoom

1-1/4" x 1/2" Copper Venturi Tee

SKU:VF-125-050

Brand: Taco

Taco
Qty Price
$17.85
/ each
In Stock! Ships in 24-48 Hours
(23 Available)
0

Resources

Specs

Size: 1-1/4" x 1/2"
Material: Copper
Application: Heating
Connection Type: Sweat

Description for Taco VF-125-050

Taco Venturi Fittings are designed to divert water flow from a given zone to the by-pass loop. The flow from the zone is partially diverted through the by-pass and then returned back into the zone. Often used in upfeed or downfeed applications, one typical application is to divert heated water through kickspace heaters, convectors, radiators or baseboards. <br><br>
Taco Venturi Fittings allow you to add radiation without putting in a separate dedicated zone, so you can eliminate the additional piping and fittings needed for a separate zone, saving time and money as a result.

1-1/4" x 1/2" Copper Venturi Tee

REVIEW SNAPSHOT®

by PowerReviews
Taco1" x 1/2" Copper Venturi Tee
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Good product

By Jack

from Deer Park,NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" x 1/2" Copper Venturi Tee:

        Great product if used with kickspace heater or baseboard.

        • Primary use:
        • Personal
         
        5.0

        very good product

        By best solar boilers

        from cromwell IN

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1" x 1/2" Copper Venturi Tee:

              I used it in my wood boiler lines

              • Primary use:
              • Business

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers