1-1/4" x 3/4" Copper Venturi Tee Zoom

1-1/4" x 3/4" Copper Venturi Tee

SKU:VF-125-075

Brand: Taco

Taco
Qty Price
$17.95
/ each
In Stock at Supplier! Ships in 2-3 Days
(25 Available)
0

Resources

Specs

Size: 1-1/4" x 3/4"
Material: Copper
Application: Heating
Connection Type: Sweat

Description for Taco VF-125-075

Taco Venturi Fittings are designed to divert water flow from a given zone to the by-pass loop. The flow from the zone is partially diverted through the by-pass and then returned back into the zone. Often used in upfeed or downfeed applications, one typical application is to divert heated water through kickspace heaters, convectors, radiators or baseboards. <br><br>
Taco Venturi Fittings allow you to add radiation without putting in a separate dedicated zone, so you can eliminate the additional piping and fittings needed for a separate zone, saving time and money as a result.

1-1/4" x 3/4" Copper Venturi Tee

REVIEW SNAPSHOT®

by PowerReviews
Taco3/4" x 1/2" Copper Venturi Tee
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
5.0

Worked Perfectly

By SIDIY

from Staten Island, NY

Verified Buyer

Comments about 3/4" x 1/2" Copper Venturi Tee:

Installed in a basement slant fin radiator loop. Worked exactly as designed - radiators heat up very quickly, without the lag time you get with a series loop.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No
 
5.0

works well

By Waterdog

from eastern MA

Verified Buyer

Comments about 3/4" x 1/2" Copper Venturi Tee:

I installed one in each of a couple of branch lines to radiators and they work well. What I can't say is how it would have worked out if I did not use one of these special venturi tees.

  • Was this a gift?:
  • No
 
5.0

Good product

By Jack

from Deer Park,NY

Verified Buyer

Comments about 3/4" x 1/2" Copper Venturi Tee:

Great product if used with kickspace heater or baseboard.

  • Primary use:
  • Personal
 
5.0

very good product

By best solar boilers

from cromwell IN

Verified Buyer

Comments about 1" x 1/2" Copper Venturi Tee:

I used it in my wood boiler lines

  • Primary use:
  • Business

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers