1-1/4" Cast Iron Vortech Air Separator Zoom

1-1/4" Cast Iron Vortech Air Separator

SKU:VRTX125-3

Brand: Taco

Taco
Qty Price
$99.95
/ each
$290.55 / box (3 units x $96.85)
In Stock! Ships in 24-48 Hours
(27 Available)
0

Resources

Specs

Size: 1-1/4"
Max Pressure (PSI): 150
Material: Cast Iron
Application: Heating
Max Temp (F): 240°F
Connection Type: Female Threaded

Description for Taco VRTX125-3

Taco VRTX125 VorTech Air Separator features 1-1/4" threaded inlets, cast iron body and is designed to provide an enhanced level of air removal in a large variety of hydronic, radiant heating, cooling or combination systems. Air is quickly and effectively separated and eliminated through a factory installed Taco 3?4” Hy-Vent.

Taco Vortech air separator is also designed with a 1/2" tapping at the bottom for an easy installation of an expansion tank.

Features:

  • Works Efficiently with both Low Velocity Water and High Velocity Water
  • Unique Bubble Breaker Cartridge
  • Replaceable High Capacity Hy-Vent
  • Enhanced Level of Air Removal
  • Convenient Expansion Tank Connection Tapping
  • No Minimum Run of Pipe Required
  • Vent can be Closed
  • Eliminates Air Induced System Noise

Specifications:
  • Media: Water or Water/Glycol
  • Recommended Velocity: 4 feet/sec
  • Maximum Velocity: 8 feet/sec
  • Cv = 21.4
  • Kv = 17.0

1-1/4" Cast Iron Vortech Air Separator

REVIEW SNAPSHOT®

by PowerReviews
Taco1" Cast Iron Vortech Air Separator
 
5.0

(based on 19 reviews)

Ratings Distribution

  • 5 Stars

     

    (19)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (16), Business (3)

Reviewed by 19 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Excellent Customer Service & Pricing!

By Lenertz

from Red Wing, MN

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 2" Cast Iron Vortech Air Separator:

        I had received a damaged item due to poor handling methods by the postal carrier. I contacted Supply House and they immediately remedied the situation. The new Air Separator is great and will work well for its use on a pressurized wood boiler.

        • Primary use:
        • Personal
         
        5.0

        I would buy this product again and again

        By nr

        from jefferson ohio

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" Cast Iron Vortech Air Separator:

              works great

              • Primary use:
              • Personal
               
              5.0

              Works great!

              By Cletrac

              from Granville, MA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1-1/2" Cast Iron Vortech Air Separator:

                    I have a 1940's vintage radiant system in the ceiling of the first floor. I have never been able to get out all the air no matter how many "tin can" style bleeders I added until I installed this unit. Not a single sound from the system and the circulator is quieter than it has ever been. Should have done this years ago.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Great Air Separator

                    By AverageJoe

                    from Buffalo, NY

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1" Cast Iron Vortech Air Separator:

                          Installed this unit with an expansion tank below. After purging all the zones, I fired up the system and could hear some air still left within the zones "whooshing" around the pipes/elements and while sitting there nex to the air seperator you could pin-point where the air was and hear it travel through each zone. Once the air got to the Taco Air Separator the hy-vent on top began to work, small "hiss" noises indicated that indeed it was removing the air from within the system. It took about 10min to fully remove all the air from two zones (1st floor and 2nd floor). Yes ALL the air was gone, no more noise, no more 'wooshing' or 'guggling' within the lines. The entire system was pretty noisy for years and after many, many purges I thought it was just as good as its gonna be. Not true, this Air Separator was the perfect solution! Great part, easy to install, easy to work with. Seems very strong/study and should last for years and years!
                          Very happy with purchase from Supplyhouse, during the order I found the same part for a buck less and they price matched it, great service from Supplyhouse!

                          • Primary use:
                          • Personal
                           
                          5.0

                          No More Banging!

                          By Rick K.

                          from Crystal Lake, IL.

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1-1/4" Cast Iron Vortech Air Separator:

                                We bought our house 4 years ago and it is the first time we had hot water heat. Every fall, winter and spring, we would know every time the heat kicked in by the banging in the system. An HVAC person bled the air in the system and that helped a little bit. After researching the Supply House web-site, I decided to buy this unit. What a pleasant surprise... no more banging pipes. Supply House was quick to process and ship the order so I could have it in time for winter. I will definitely do business with Supply House again.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Seems to work well.

                                By Eric

                                from PA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1-1/4" Cast Iron Vortech Air Separator:

                                      I used this air separator on a new install, I filled my boiler and started circulating water and I could hear it releasing a lot of air very quickly. Fells and looks like it is built very well.

                                      • Primary use:
                                      • Personal

                                      (1 of 1 customers found this review helpful)

                                       
                                      5.0

                                      Should have installed this one to start

                                      By Tool man Tim

                                      from Spokane, WA

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1" Cast Iron Vortech Air Separator:

                                            I replaced my failed Bell $ Gossett air eliminator with this one and have been impressed with how well is functions. The B&G would leak water out of the vent and this one is dry as a bone. It quieted my hydronic heating system so much it is hard to tell it is working.

                                            • Primary use:
                                            • Personal

                                            (1 of 1 customers found this review helpful)

                                             
                                            5.0

                                            I would buy this product again

                                            By Bob

                                            from Roanoke Va

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1-1/4" Cast Iron Vortech Air Separator:

                                                  Great product!!! My boiler has been noisy for several years due to air in the system. The heating system was bled many times without success. I have even talked to plumbers who could not resolve this problem. After installing this product the sytem has been completely quiet. I highly recommend this product.

                                                  • Primary use:
                                                  • Personal

                                                  (1 of 1 customers found this review helpful)

                                                   
                                                  5.0

                                                  Simple

                                                  By Ford guy

                                                  from Bucks county Pa

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1-1/4" Cast Iron Vortech Air Separator:

                                                        Love the fact that there is no issues with length of pipe needed in between unit and circulator, for those of us who have limited space issues. Love that they come with the hy-vent installed, it is a extremely effective in removing unwanted air.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        oops I ordered the wrong item

                                                        By Boo

                                                        from Roanoke, VA

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 3/4" Cast Iron Vortech Air Separator:

                                                              After receiving this unit I realized that my heating system needed the 1.25" unit and not the .75". I have installed the larger unit and it works great. I would highly recommend this unit for anyone having air problems in their heating system.

                                                              • Primary use:
                                                              • Personal

                                                              Displaying reviews 1-10

                                                              Back to top

                                                              Previous | Next »

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              Get answers from real customers and in-house experts with AnswerBox.

                                                              9 Questions | 14 Answers
                                                              Displaying questions 1-9
                                                              • 1-1/4" Cast Iron Vortech Air Separator

                                                                Q:

                                                                The air valve on top of my air separator leaks. What is the difference between the 418 and the 419 Hy-vent? I have the old valve removed and can not find a model number on it. There is a big difference in price.
                                                                Asked on 7/1/2012 by Terry from Kunkletown, PA

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  The 419 vents have higher pressure ratings than the 418 vents (maximum system pressure: 250psi vs 150psi; maximum venting pressure: 150psi vs. 50psi).

                                                                  Answered on 7/2/2012 by PexSupply Staff from NY
                                                              • 1-1/4" Cast Iron Vortech Air Separator

                                                                Q:

                                                                The set up I have is that the pump is on the return line and pushes the water into the boiler would the separator sill work fine on the suction side of the pump?
                                                                Asked on 6/1/2012 by dj from St. Charles , MN

                                                                3 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  My separator is on the push side and past the boiler prior to the valve manifold. My regulated feed line is also post-boiler, pre-separator. The system is a closed system--for the most part. Given all this, the source of air in my system was caused by two things: 1. The source/purge line and 2. A joint in one of zones started leaking and air got in the line. For the source/purge line, not a problem as the separator was right after the input line. For #2, the air had to be pulled to the pump, pushed through the boiler, past the source line (BTW--air would go up into the source/purge line then) to the separator. I had considered putting another separator in prior to the pump because hydro-pumps tend not to like air. Boilers don't care for air either. So, I think it would work fine. You may have issues with air from the source/purge line if it is post pump/boiler.
                                                                  Just my opinion

                                                                  Answered on 6/1/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  yes

                                                                  Answered on 6/1/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Yes, the vortech will still work just fine. I have used the same setup on
                                                                  several jobs, although "pumping away" from the boiler is usually preferred
                                                                  option in most cases, because this setup ADDS to the static pressure in the
                                                                  system, entraining the microbubbles in the water, which will eliminate most
                                                                  of the more common air problems in modern hydronic systems.

                                                                  Answered on 6/2/2012 by Anonymous
                                                              • 1" Cast Iron Vortech Air Separator

                                                                Q:

                                                                Do you need to install a blader type expansion tank to the bottom
                                                                connection on the unit?
                                                                Asked on 1/16/2012 by Anonymous

                                                                3 answers

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  The air eliminator does not have to go directly on top of the expansion tank, but it is usually a good idea to install them close together at the "point of no pressure change."

                                                                  Answered on 1/16/2012 by PexSupply Staff from NY
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  No you don't have to. I used the plug that came with the air separator. Then I attached my expansion tank elsewhere in my system because I didn't have room beneath it.

                                                                  Answered on 3/17/2012 by Pex Novice from Hoffman MN
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  No the expansion tank can be in any pot in the system but you should install the water feed valve there

                                                                  Answered on 5/14/2012 by Rocky from Wesort ma.
                                                              • 1" Cast Iron Vortech Air Separator

                                                                Q:

                                                                hi

                                                                I have a 008 taco pump and want to know if its ok to put the,, 1" Cast Iron Vortech Air Separator after the pump ( don't have room before the pump)

                                                                thank you
                                                                Asked on 1/11/2012 by sshhmmuueell from ny

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  You really should place the air separator before the pump. There is a "point of no pressure change" just before the pump, and this is where the air separator functions optimally.

                                                                  Answered on 1/12/2012 by PexSupply Staff from NY
                                                              • 3/4" Cast Iron Vortech Air Separator

                                                                Q:

                                                                Hello, where would this exactly be placed in a heating pipe system (ie, near the boiler supply, or return)? I have four series-loop zones in my heating system. If I place this air separator right before the branches, will it be effectiving in removing air from all four zones?
                                                                Asked on 11/18/2011 by Amado from Bergenfield, NJ

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Normally the air eliminator should be placed on the supply side between the boiler and the circulator.

                                                                  Answered on 11/18/2011 by PexSupply Staff from NY
                                                              • 3/4" Cast Iron Vortech Air Separator

                                                                Q:

                                                                Hi would you recommend using this with 1 inch pex?
                                                                Asked on 5/19/2011 by Anonymous

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  According to the manufacturer, the PEX tubing may not be able to support the weight of the VRTX unit. If the 1" PEX is T'd into a common header pipe, then you should be fine as long as the VRTX is installed on the header piping.

                                                                  Answered on 5/20/2011 by PexSupply Staff from NY
                                                              • 3/4" Cast Iron Vortech Air Separator

                                                                Q:

                                                                are you able to use this for radiant tubing loop?
                                                                Asked on 3/14/2011 by Anonymous

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes, you can.

                                                                  Answered on 3/15/2011 by PexSupply Staff from NY
                                                              • 2" Cast Iron Vortech Air Separator

                                                                Q:

                                                                Is the vent replacable? I have one that leaks.
                                                                Asked on 2/2/2011 by Bruce the old guy from Rochester,NY

                                                                1 answer

                                                              • 1" Cast Iron Vortech Air Separator

                                                                Q:

                                                                The instructions are not clear on what to do with the stainless vent cap on top of the separator? Do I leave it fully open, partially open or closed?
                                                                Asked on 12/17/2010 by Tom from Kansas

                                                                2 answers

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  You should leave the cap slightly open so the unit can remove any air.

                                                                  Answered on 12/17/2010 by PexSupply Staff from NY
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  leave it partially open to remove air

                                                                  Answered on 1/8/2012 by rocky from westport ma.
                                                              Displaying questions 1-9

                                                              Do you have a question about this product?