2" Cast Iron Vortech Air Separator Zoom

2" Cast Iron Vortech Air Separator

SKU:VRTX200-3

Brand: Taco

Taco
Qty Price
$174.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Size: 2"
Max Pressure (PSI): 150 psi
Material: Cast Iron
Application: Heating
Max Temp (F): 240°F
Connection Type: Female Threaded

Description for Taco VRTX200-3


The Taco VorTech Air Separator+ is designed to provide an enhanced level of air removal in hydronic heating, cooling or combination systems. Air is quickly and efficiently separated and vented through a factory-installed Taco 3/4" Hy-Vent.
Taco's innovative tangential flow pattern, primary separation chamber and standard Taco Hy-Vent make the VorTech the most effective and reliable air separator you can buy.
Features Include:
Requires No Minimum Run of Pipe
Convenient 1/2" Bottom Tapping for Installation of Expansion Tank
Cast Iron Body and Cap
Stainless Steel Cartridge and Plate
Viton O-Ring
Available in Sizes 3/4" v 2".
Maximum Operating Pressure: 125 PSI (862kPa)
Maximum Operating Temperature: 240 degrees F (115 C)
Recommended Flow Rate: 4 ft./sec.
Maximum Flow Rate: 8 ft./sec.

Body Type: Cast Iron
Connection Type: Threaded

2" Cast Iron Vortech Air Separator

REVIEW SNAPSHOT®

by PowerReviews
Taco1-1/4" Cast Iron Vortech Air Separator
 
5.0

(based on 14 reviews)

Ratings Distribution

  • 5 Stars

     

    (14)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (11), Business (3)

        Reviewed by 14 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Seems to work well.

        By Eric

        from PA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1-1/4" Cast Iron Vortech Air Separator:

              I used this air separator on a new install, I filled my boiler and started circulating water and I could hear it releasing a lot of air very quickly. Fells and looks like it is built very well.

              • Primary use:
              • Personal

              (1 of 1 customers found this review helpful)

               
              5.0

              Should have installed this one to start

              By Tool man Tim

              from Spokane, WA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1" Cast Iron Vortech Air Separator:

                    I replaced my failed Bell $ Gossett air eliminator with this one and have been impressed with how well is functions. The B&G would leak water out of the vent and this one is dry as a bone. It quieted my hydronic heating system so much it is hard to tell it is working.

                    • Primary use:
                    • Personal

                    (1 of 1 customers found this review helpful)

                     
                    5.0

                    I would buy this product again

                    By Bob

                    from Roanoke Va

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1-1/4" Cast Iron Vortech Air Separator:

                          Great product!!! My boiler has been noisy for several years due to air in the system. The heating system was bled many times without success. I have even talked to plumbers who could not resolve this problem. After installing this product the sytem has been completely quiet. I highly recommend this product.

                          • Primary use:
                          • Personal

                          (1 of 1 customers found this review helpful)

                           
                          5.0

                          Simple

                          By Ford guy

                          from Bucks county Pa

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1-1/4" Cast Iron Vortech Air Separator:

                                Love the fact that there is no issues with length of pipe needed in between unit and circulator, for those of us who have limited space issues. Love that they come with the hy-vent installed, it is a extremely effective in removing unwanted air.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                oops I ordered the wrong item

                                By Boo

                                from Roanoke, VA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4" Cast Iron Vortech Air Separator:

                                      After receiving this unit I realized that my heating system needed the 1.25" unit and not the .75". I have installed the larger unit and it works great. I would highly recommend this unit for anyone having air problems in their heating system.

                                      • Primary use:
                                      • Personal

                                      (1 of 1 customers found this review helpful)

                                       
                                      5.0

                                      well made

                                      By Ben

                                      from Ohio

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 3/4" Cast Iron Vortech Air Separator:

                                            The vortech air speparator effectively removes air from the hydronic system. The included taco hy-vent is made of heavy gauge brass, has a large valve, and can easily be disassembled for maintenance. When I first installed this unit and recharged the system, I could hear the valve hissing as it removed air. The spirotherm air eliminator may be a little better design, but this vortech unit does very well for the price, and it performs much better than a traditional air scoop.

                                            • Primary use:
                                            • Personal

                                            (1 of 1 customers found this review helpful)

                                             
                                            5.0

                                            Excellent air eliminator

                                            By Rocky

                                            from Wesort ma.

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1" Cast Iron Vortech Air Separator:

                                                  If you're looking to remove all the air from a hydronic system this will do it excellent product

                                                  • Primary use:
                                                  • Business

                                                  (1 of 1 customers found this review helpful)

                                                   
                                                  5.0

                                                  Works well to remove air

                                                  By Pex Novice

                                                  from Hoffman MN

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1" Cast Iron Vortech Air Separator:

                                                        This is my first ever boiler project and I was a little worried about getting the air out of the system, but with this device it was a piece of cake. Its not small by any means, but I have it attached to ridgid pipe, so I didnt need additional support. I could hear air coming out as soon as pressure built up. Great product.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Excellent air searator! Flawless

                                                        By MarcMan

                                                        from Brandon, Canada

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 3/4" Cast Iron Vortech Air Separator:

                                                              This is a very effective air separator. It includes the air vent on top that can be 'burped' when required. Heavy duty and definitely built to last! Silenced my shop heat system too!

                                                              • Primary use:
                                                              • Personal

                                                              (1 of 1 customers found this review helpful)

                                                               
                                                              5.0

                                                              not all air scoops are created equal

                                                              By rocky

                                                              from westport ma.

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 1" Cast Iron Vortech Air Separator:

                                                                    easy to install . beast air separator that I have ever used

                                                                    • Primary use:
                                                                    • Business

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    9 Questions | 14 Answers
                                                                    Displaying questions 1-9
                                                                    • 1-1/4" Cast Iron Vortech Air Separator

                                                                      Q:

                                                                      The air valve on top of my air separator leaks. What is the difference between the 418 and the 419 Hy-vent? I have the old valve removed and can not find a model number on it. There is a big difference in price.
                                                                      Asked on 7/1/2012 by Terry from Kunkletown, PA

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The 419 vents have higher pressure ratings than the 418 vents (maximum system pressure: 250psi vs 150psi; maximum venting pressure: 150psi vs. 50psi).

                                                                        Answered on 7/2/2012 by PexSupply Staff from NY
                                                                    • 1-1/4" Cast Iron Vortech Air Separator

                                                                      Q:

                                                                      The set up I have is that the pump is on the return line and pushes the water into the boiler would the separator sill work fine on the suction side of the pump?
                                                                      Asked on 6/1/2012 by dj from St. Charles , MN

                                                                      3 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        My separator is on the push side and past the boiler prior to the valve manifold. My regulated feed line is also post-boiler, pre-separator. The system is a closed system--for the most part. Given all this, the source of air in my system was caused by two things: 1. The source/purge line and 2. A joint in one of zones started leaking and air got in the line. For the source/purge line, not a problem as the separator was right after the input line. For #2, the air had to be pulled to the pump, pushed through the boiler, past the source line (BTW--air would go up into the source/purge line then) to the separator. I had considered putting another separator in prior to the pump because hydro-pumps tend not to like air. Boilers don't care for air either. So, I think it would work fine. You may have issues with air from the source/purge line if it is post pump/boiler.
                                                                        Just my opinion

                                                                        Answered on 6/1/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        yes

                                                                        Answered on 6/1/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes, the vortech will still work just fine. I have used the same setup on
                                                                        several jobs, although "pumping away" from the boiler is usually preferred
                                                                        option in most cases, because this setup ADDS to the static pressure in the
                                                                        system, entraining the microbubbles in the water, which will eliminate most
                                                                        of the more common air problems in modern hydronic systems.

                                                                        Answered on 6/2/2012 by Anonymous
                                                                    • 1" Cast Iron Vortech Air Separator

                                                                      Q:

                                                                      Do you need to install a blader type expansion tank to the bottom
                                                                      connection on the unit?
                                                                      Asked on 1/16/2012 by Anonymous

                                                                      3 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The air eliminator does not have to go directly on top of the expansion tank, but it is usually a good idea to install them close together at the "point of no pressure change."

                                                                        Answered on 1/16/2012 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No you don't have to. I used the plug that came with the air separator. Then I attached my expansion tank elsewhere in my system because I didn't have room beneath it.

                                                                        Answered on 3/17/2012 by Pex Novice from Hoffman MN
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No the expansion tank can be in any pot in the system but you should install the water feed valve there

                                                                        Answered on 5/14/2012 by Rocky from Wesort ma.
                                                                    • 1" Cast Iron Vortech Air Separator

                                                                      Q:

                                                                      hi

                                                                      I have a 008 taco pump and want to know if its ok to put the,, 1" Cast Iron Vortech Air Separator after the pump ( don't have room before the pump)

                                                                      thank you
                                                                      Asked on 1/11/2012 by sshhmmuueell from ny

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        You really should place the air separator before the pump. There is a "point of no pressure change" just before the pump, and this is where the air separator functions optimally.

                                                                        Answered on 1/12/2012 by PexSupply Staff from NY
                                                                    • 3/4" Cast Iron Vortech Air Separator

                                                                      Q:

                                                                      Hello, where would this exactly be placed in a heating pipe system (ie, near the boiler supply, or return)? I have four series-loop zones in my heating system. If I place this air separator right before the branches, will it be effectiving in removing air from all four zones?
                                                                      Asked on 11/18/2011 by Amado from Bergenfield, NJ

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Normally the air eliminator should be placed on the supply side between the boiler and the circulator.

                                                                        Answered on 11/18/2011 by PexSupply Staff from NY
                                                                    • 3/4" Cast Iron Vortech Air Separator

                                                                      Q:

                                                                      Hi would you recommend using this with 1 inch pex?
                                                                      Asked on 5/19/2011 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        According to the manufacturer, the PEX tubing may not be able to support the weight of the VRTX unit. If the 1" PEX is T'd into a common header pipe, then you should be fine as long as the VRTX is installed on the header piping.

                                                                        Answered on 5/20/2011 by PexSupply Staff from NY
                                                                    • 3/4" Cast Iron Vortech Air Separator

                                                                      Q:

                                                                      are you able to use this for radiant tubing loop?
                                                                      Asked on 3/14/2011 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, you can.

                                                                        Answered on 3/15/2011 by PexSupply Staff from NY
                                                                    • 2" Cast Iron Vortech Air Separator

                                                                      Q:

                                                                      Is the vent replacable? I have one that leaks.
                                                                      Asked on 2/2/2011 by Bruce the old guy from Rochester,NY

                                                                      1 answer

                                                                    • 1" Cast Iron Vortech Air Separator

                                                                      Q:

                                                                      The instructions are not clear on what to do with the stainless vent cap on top of the separator? Do I leave it fully open, partially open or closed?
                                                                      Asked on 12/17/2010 by Tom from Kansas

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        You should leave the cap slightly open so the unit can remove any air.

                                                                        Answered on 12/17/2010 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        leave it partially open to remove air

                                                                        Answered on 1/8/2012 by rocky from westport ma.
                                                                    Displaying questions 1-9

                                                                    Do you have a question about this product?