Water & Gas Safety Shut-Off Valve Zoom

Water & Gas Safety Shut-Off Valve

SKU:WAGS7200-1

Brand: Taco

Taco
WAGS7200-1 has been discontinued.
Direct Replacement:
SKU: WAGS7200-3
Brand: Taco
0

Resources

Specs

Application: Plumbing
Temperature Range (F): 20°F tp 200°F
Ratings: 5 to 35 Milli ohms
40°F to 180°F (System)
Pressure Rating: 125 psi

Description for Taco WAGS7200-1


Taco created the WAGS valve to protect consumers from a common problem: flooding and damage caused by a water heater failure. It happens some 5.5 million times every year. Every water heater fails, most within 7 to 10 years. And because water continues to be supplied, a leaking water heater can pour hundreds or thousands of gallons of water into the home, damaging floors, rugs, furniture, personal items and the structure itself. The WAGS (Water And Gas Shut-off) Valve eliminates the problem by automatically shutting off the water supply when a leak occurs. On gas-fired water heaters, WAGS also shuts off the gas supply to eliminate another potentially serious hazard. WAGS can easily be installed on new or existing water heaters, both to protect the homeowner's property and give them peace of mind. Features Include: Easy Installation on New and Existing Water Heaters Dependable, Proven Technology Taco Quality-Built $1,000 Lifetime Protection Policy


Note: Wire Assembly sold separately

Water & Gas Safety Shut-Off Valve

REVIEW SNAPSHOT®

by PowerReviews
TacoWater & Gas Safety Shut-Off Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

It works as promised

By JJ

from Greenwood, ME

Verified Buyer

Comments about Water & Gas Safety Shut-Off Valve:

Istalled these in 2006 on water heaters in 2nd floor condo units that we manage and they work as promised and prevent a large insurance claim when a water heater fails and water main is not shut off. Just ordered and installed more for the 1st floor units.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Water & Gas Safety Shut-Off Valve

    Q:

    What is the difference between the WAGS Wire Assembly Kit GOKIT7200-1 and the WAGS GOKIT7200-2, the final numbers 1 and 2 at the end signify what?........aren't they identical items even though the final numbers are different??????
    Asked on 10/10/2010 by Rayray from Sunnyvale, California

    1 answer

    • CUSTOMER CARE

      A:

      There is no difference in the products; the final number just signifies the series number.

      Answered on 10/11/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?