Replacement Actuator Head for Zone Sentry Valves Zoom

Replacement Actuator Head for Zone Sentry Valves

SKU:ZA024Q4A1

Brand: Taco

Taco
Qty Price
$69.85
/ each
$337.25 / box (5 units x $67.45)
In Stock! Ships in 24-48 Hours
(421 Available)
1

Specs

Application: Replacement Part
Accessory For: Taco Zone Sentry Valves
Voltage:
?
24v
Position: Normally Closed

Description for Taco ZA024Q4A1

Taco Zone Sentry® Zone Valves provide on-off, normally open or normally closed control in both open and closed hydronic systems. The valves can be used in a wide variety of heating and cooling applications, primarily designed for use with baseboad, fan coils, radiators, convectors, air handlers, heat pumps and radiant applications.

The Taco Zone Sentry® is the most technologically advanced zone valve ever made. It's also simple to install and operate. The valve can be installed in any direction, in any orientation. We then went a step further, allowing the operator to be mounted to the valve body in either direction, great for those tight baseboard jobs. Snap-in quick connects on the back of the valve make for a simple, secure and fast wiring hook-up. A green LED light shows full functionality of the valve's operation and thermostat status. Under a no power situation the manual override button located on the top of the valve allows the ball to be rotated up to 90° and is also marked with a slot to indicate the position of the valve.

Replacement Actuator Head for Zone Sentry Valves

REVIEW SNAPSHOT®

by PowerReviews
TacoQA Actuator For EBV Valves
 
4.6

(based on 55 reviews)

Ratings Distribution

  • 5 Stars

     

    (38)

  • 4 Stars

     

    (13)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (2)

  • 1 Stars

     

    (0)

98%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Direct replacement?

Item was described as a direct replacement for a EN024Q4A2 and it is, but they have made some changes that made installing ALMOST easy. The previous model was locked in place by rotating it...Read complete review

Item was described as a direct replacement for a EN024Q4A2 and it is, but they have made some changes that made installing ALMOST easy. The previous model was locked in place by rotating it 90 degrees on the valve. This model still attaches to the same valve but uses a clip device and it no longer requires rotating to lock in place, a big advantage in tight installations. This unit uses the same electrical connector but the female side has been rotated 180 degrees so you will have to rewire the existing male connector. Pay attention to the diagram supplied with the actuator and you should have no trouble.

VS

Most Liked Negative Review

 

New design is quieter

I have had to replace two of these controllers in the past 3 years on my home heating system. The valve controls are now an upgrade, looking a bit different but still installs on...Read complete review

I have had to replace two of these controllers in the past 3 years on my home heating system. The valve controls are now an upgrade, looking a bit different but still installs on the same valve. The motors on these new controls are quite a bit quieter when operating.

Reviewed by 55 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Job well done.

By JG

from NYC

Verified Buyer

Comments about QA Actuator For EBV Valves:

Direct replacement for Taco zone valve actuator.
Replacement was simple quick and works better than original
Model. And much more quiet than original design.

Nothing bad to say about this product.

Service= A+

Thanks.

 
5.0

As advertised

By Donny

from Rochester, WI

Verified Buyer

Comments about QA Actuator For EBV Valves:

Product was original Taco part as advertised and was delivered in a timely manner. Very easy to replace just twist and pull it off and reconnect the two connectors.

 
5.0

Easy installation

By Joe the shrink

from Westcliffe, colorado

Verified Buyer

Comments about QA Actuator For EBV Valves:

I installed one months ago as a trial. Now I have installed 3 more and look forward to their smooth operation.

 
5.0

Great product Great service.

By Jaw431

from Binghamton, NY

Verified Reviewer

Comments about QA Actuator For EBV Valves:

I purchased two Taco replacement actuator's from PEX Supply. Was surprised on how fast they were delivered. Ordered on a Thursday and delivered the next day. These are much better than they're older models. The old actuators never closed completely and were noisy when activated. The new model is performing without any issue and is much less noisy. Installation was a breeze and I have no issues with this purchase. Good product and service from PEX. Very happy.

 
5.0

Finally got it right

By teejg

from Long Island, NY

Verified Buyer

Comments about QA Actuator For EBV Valves:

Direct replacement for all your failing old generation Taco Zone Valves.

The original concept of this type of zone value was a giant leap in technology. While the concept and design was superior, the construction was not. It appears they got all the bugs out. Time will tell.

The reason this design is superior to the old Honeywell valves is:
1. The actuator is independent of the valve.
2. The valve mechanism is a quality brass and stainless steel Ball Valve.
3. This valve does not continuously consume electricity in the open position, like the old Honeywell valves.
4. Servicing the value requires no tools.

I am currently running 10 Taco Zone Valves on one electronically controlled variable speed circular. This is a significant savings in parts and electricity. Ten valves take up less space then 10 circulators and are easier to diagnose and service. I keep a spare valve and circulator in stock (next to the boiler). In an emergency, if one zone valve fails you can swap it out with no tools.

 
5.0

I would buy this product again

By Steve

from Marble Rock, IA

Verified Buyer

Comments about QA Actuator For EBV Valves:

This product replaced an older style actuator. It was a direct replacement plug and play installation. This product is superior in quality than the older style.

 
4.0

QA Actuator For EBV Valves by Taco

By handyman

from Bosaton, MA

Verified Buyer

Comments about QA Actuator For EBV Valves:

Replacement for an older version.

 
5.0

Great Product

By K.P.

from Houghtpn Lake Mi.

Verified Buyer

Comments about QA Actuator For EBV Valves:

I put 4 of these zone valves on Knight boiloer system. They are easy to instal they look good and work great.Pex Supply is a great source of HVAC & plumbing supplies.

 
2.0

Zone Valve

By seedsntrees

from Northern Wisconsin

Verified Buyer

Comments about QA Actuator For EBV Valves:

I replaced my old zone valves with the newer type TACO only to have the newer valve fail after one heating season....should have kept the old style..

No warranty, but TACO said they are covered for 3 years and are not repaired.

 
5.0

Replaced ten-year-old zone valve actuat

By Toocool

from Eastern Iowa

Verified Buyer

Comments about QA Actuator For EBV Valves:

I replaced two ten-year-old zone valve actuators. The replacements fit right onto the valves. The controls plugged right into the new actuators. The new actuators have an improved latch that works easier than the old ones. If other actuators stop working, replacement is ready to go.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

12 Questions | 19 Answers
Displaying questions 1-10Previous | Next »
  • QA Actuator For EBV Valves

    Q:

    I need the replacement head for an EE024Q4A1. This is a Type E, 2-way, 24 v, normally open valve.

    I know I need the ZA024Q4A1 for my NC but is the NO different?

    Thanks
    Asked on 11/6/2012 by Ken from Nunda, NY (54 mi from Rochester)

    5 answers

    • VERIFIED BUYER

      A:

      I'm not sure I understand your question, but the actuators for the NO and NC valves attach the same ways, but the NO and the NC valves open and close on the opposite switch position. Thus one cannot replace the other.

      Answered on 11/6/2012 by Anonymous
    • VERIFIED BUYER

      A:

      SKU:ZB024Q4A1Brand: Taco
      This is actuator needed.
      R. Michael Davidson
      Davidson Plbg & Htg Inc.

      Answered on 11/7/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Not sure that this motor assembly has its open/close regulated. I believe
      that this valve is neither NO or NC as it requires a 24VAC power signal to
      function inboth open and close. There is no spring that returns this motor
      to a specific position.
      See the brlow link:
      http://www.taco-hvac.com/en/products/Zone%20Sentry%3Csup%3E%26reg%3B%3C/sup%3E%20Zone%20Valve/products.html?current_category=396
      Regards

      Answered on 11/7/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Call Taco at***.****o confirm if you like but ZB024Q4A1 is the newer normally-open actuator for the zone valve, it clicks on to the existing brass valve body with no changes to the piping. This actuator is different from the ZA024Q4A1 that is normally-closed.
      Frank

      Answered on 11/7/2012 by Anonymous
    • CUSTOMER CARE

      A:

      Part ZB024Q4A1 is the normally open replacement head and part ZA024Q4A1 is the normally closed one.

      Answered on 11/20/2012 by PexSupply Staff from NY
  • QA Actuator For EBV Valves

    Q:

    I have two EBV075C2-2 3/4" Motorized EBV Zone Valves that need
    the Actuator heads replaced. What part number do it need to
    order?
    Asked on 3/26/2012 by Tom from Bennington Vermont

    3 answers

    • CUSTOMER CARE

      A:

      This actuator, part ZA024Q4A1, is the correct replacement as long as you have a normally closed valve. The new Zone Sentry actuators work on existing EBV and ESP valves.

      Answered on 3/27/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      If your usage is typical you have a normally CLOSED valve that OPENS upon
      actuation, and you need to order the redesigned replacement for the old,
      black, noisy actuator. The new part is SKU: ZA024Q4A1 Taco. It's a
      normally closed acutator that goes right onto the original valve body. IF
      HOWEVER, your use calls for a normally open valve that CLOSES when
      actuated, then you need Taco SKU: ZB024Q4A1.
      Just be sure which one you need.
      Good Luck
      Randy the Hydronics Guy in Sunny Chapel Hill, NC

      Answered on 3/26/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      the part # is listed on the box in the picture ZA024Q4A1

      Answered on 3/27/2012 by Another PexSupply Customer
  • QA Actuator For EBV Valves

    Q:

    what is the replacement valve for the taco esp zone valve..AN024Q4A2 05-02
    Please advise
    Thank you
    John Stout
    Asked on 1/21/2012 by Anonymous from New york

    1 answer

    • CUSTOMER CARE

      A:

      This part (ZA024Q4A1) is the proper replacement head for ESP zone valves. It also works with EBV and, of course, zone sentry valves.

      Answered on 1/23/2012 by PexSupply Staff from NY
  • QA Actuator For EBV Valves

    Q:

    I see the E075C2-1 has been replaced - mine is normally closed
    will there be any wiring change necessary for the new head?
    What is the exact new replacement number ? Thanks.
    Asked on 1/4/2012 by B.K. Brown from Madison, VA

    1 answer

    • CUSTOMER CARE

      A:

      The EBV valves have been replaced by the Zone Sentry valves. The Zone Sentry actuator heads (like this one) work with existing EBV and ESP valve bodies. The new part number for the entire valve is Z075C2-1.

      Answered on 1/26/2012 by PexSupply Staff from NY
  • QA Actuator For EBV Valves

    Q:

    Which would be the right replacement valve for E075C2-1?
    Asked on 11/14/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      This actuator (ZA024Q4A1) is the replacement for the discontinued E075C2-1 valve. It works on both the newer and older style valves.

      Answered on 11/15/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      ZB024Q4A1

      Answered on 1/17/2012 by Terry from Lockport, New York
  • QA Actuator For EBV Valves

    Q:

    What is the replacement part number for Taco EN024Q4A1 (Ball Valve style zone valve, type E, 24V, 2-way, N/C)?
    Asked on 2/1/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This product, the ZA024Q4A1, is the proper replacement.

      Answered on 2/3/2011 by PexSupply Staff from NY
  • QA Actuator For EBV Valves

    Q:

    what is the proper replacement for E0752-1
    Asked on 1/18/2011 by Ace from saratoga ny

    1 answer

    • CUSTOMER CARE

      A:

      The E075C2-2 (or E075C2-3) replaces the E075C2-1. The last number only indicates that Taco produced an updated version of the same product.

      Answered on 1/26/2011 by PexSupply Staff from NY
  • QA Actuator For EBV Valves

    Q:

    The photo looks like the old "ESP" style head. Can I be sure that this P/N will get me the new "Zone Sentry" style? The new style is green in color, has a somewhat rounder shape, and uses a push-spring to mount rather than 1/4 turn.)
    Asked on 1/17/2011 by Sten from Worcester, MA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this part is the new green Zone Sentry unit.

      Answered on 2/2/2011 by PexSupply Staff from NY
  • QA Actuator For EBV Valves

    Q:

    Is there a difference in the actuators for Normally Open and Normally Closed valves? I need a replacement actuator for an ESP075C2-2 Normally Closed EBV.
    Asked on 1/2/2011 by Jim from Alaska

    1 answer

    • CUSTOMER CARE

      A:

      Yes, there is a difference. The part you need is SKU: ZA024Q4A1.

      Answered on 1/5/2011 by PexSupply Staff from NY
  • QA Actuator For EBV Valves

    Q:

    what is the proper replacement for esp075c21
    Asked on 12/20/2010 by RB

    1 answer

    • CUSTOMER CARE

      A:

      The replacement for the whole unit is Z075C2-1. The power head replacement is ZA024Q4A1.

      Answered on 1/5/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons