Zone Sentry Replacement Actuator Head - Normally Open Zoom

Zone Sentry Replacement Actuator Head - Normally Open

SKU:ZB024Q4A1

Brand: Taco

Taco
Qty Price
$69.85
/ each
$337.25 / box (5 units x $67.45)
In Stock! Ships in 24-48 Hours
(87 Available)
0

Resources

Specs

Application: Replacement Part
Position: Normally Open
Voltage:
?
24v
Body Pattern: 2-Way
Accessory For: Taco Zone Sentry Valves

Description for Taco ZB024Q4A1

Taco Zone Sentry® Zone Valves provide on-off, normally open or normally closed control in both open and closed hydronic systems. The valves can be used in a wide variety of heating and non condensing cooling applications, primarily designed for use with baseboad, fan coils, radiators, convectors, air handlers, heat pumps and radiant applications.

The Taco Zone Sentry® is the most technologically advanced zone valve ever made. It's also simple to install and operate. The valve can be installed in any direction, in any orientation. We then went a step further, allowing the operator to be mounted to the 2-way valve body in either direction, great for those tight baseboard jobs. Snap-in quick connects on the back of the valve make for a simple, secure and fast wiring hook-up. A green LED light shows full functionality of the valve's operation and thermostat status. Under a no power situation the manual override button located on the top of the valve allows the ball to be rotated up to 90° and is also marked with a slot to indicate the position of the valve.

Zone Sentry Replacement Actuator Head - Normally Open

REVIEW SNAPSHOT®

by PowerReviews
TacoZone Sentry Replacement Actuator Head - Normally Open
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Double check your order ( NO or NC )

By Pinky

from Flagstaff, Az.

Verified Buyer

Comments about Zone Sentry Replacement Actuator Head - Normally Open:

Replacing the above ball valve actuator for Taco EBV with the Taco zone sentry replacement actuator head
SKU: ZB024Q4A1 is the simplest replacement I have ever done. These new actuators are flawless!!!!

 
5.0

One pump does everything.

By j russell

from Waconia, MN

Verified Buyer

Comments about Zone Sentry Replacement Actuator Head - Normally Open:

Worked great! Used it to eliminate the need for a seperate wraparound pump. Tt keeps the water in my indoor propane boiler heated by my outdoor wood boiler while no zone is calling for heat.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • Zone Sentry Replacement Actuator Head - Normally Open

    Q:

    Are these actuators backwards compatible withe the original Taco EBV valves, for example #EE024Q4A1?
    Asked on 9/24/2011 by Bob from Gardners, PA

    2 answers

    • CUSTOMER CARE

      A:

      Yes, these heads work on the older valves.

      Answered on 9/26/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      YesTthis is what is so great about them. Just make sure when ordering double check if they are normally open or closed. Never have used a normally open actuator.

      Answered on 12/2/2011 by Pinky from Flagstaff, Az.
Displaying question 1

Do you have a question about this product?