3 Zone Valve Control Module Zoom

3 Zone Valve Control Module

SKU:ZVC403-2

Brand: Taco

Taco
ZVC403-2 has been discontinued.
Direct Replacement:
SKU: ZVC403-4
Brand: Taco
1

Specs

Zones:
?
3
Width (Inches): 10-1/4"
Height (Inches): 6.75
Depth (Inches): 2-3/4"

Description for Taco ZVC403-2


Taco Zone Valve Controls simplify the wiring nightmare. They work with 2-, 3- or 4-wire zone valves and their easy-to-follow PC board layout eliminates the problems caused by incorrect wiring and the (unfinished  look of conventional zone valve installations. External indictor lights give you instant diagnostic feedback and reduce installation time. Use them combined with Taco Zone Valves and Thermostats to maximize system performance and dependability.
Features include:
External Indicator Lights
Simplified Wiring
Works with 2, 3, or 4-Wire Zone Valves
Compact Design
Fuse Protected
100% Factory Tested
Two Isolated End Switches
Extra Set of Dry Contacts
Contractor Friendly
PC Board Layout
Universal Thermostat Compatibility
UL and CSA Approved
Sturdy Screw Connections
Extended 3 Year Warranty
Made in the USA

3 Zone Valve Control Module

REVIEW SNAPSHOT®

by PowerReviews
Taco5 Zone Valve Control Module
 
4.8

(based on 17 reviews)

Ratings Distribution

  • 5 Stars

     

    (15)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

94%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Another great Taco product

I used this controller to convert a single zone system to a two zone system. The controller is easy to install and wire, especially with the Taco 4-wire zone valves. Excellent product...Read complete review

I used this controller to convert a single zone system to a two zone system. The controller is easy to install and wire, especially with the Taco 4-wire zone valves. Excellent product at an excellent price. I'd recommend it highly to anyone needing to add additional zones.

VS

Most Liked Negative Review

 

Buzzing

Works well but has a constant buzzing

Works well but has a constant buzzing

Reviewed by 17 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

SIMPLE CONTROL MODULE

By Jack

from Chagrin Falls, OH installed BG, OH

Verified Buyer

Comments about 3 Zone Valve Control Module:

We purchased control valves without end swithches by mistake. The solution was to buy 24 volt relays or somehow install end switches in the valves. This Taco control module solved the problem. All the wiring looks simple and professional.

 
5.0

Good product

By Eliad

from Great Falls, MT

Verified Buyer

Comments about 5 Zone Valve Control Module:

Works very well. Easy to install.

 
5.0

great product easy to use

By swdave

from vancouver b.c.

Verified Buyer

Comments about 3 Zone Valve Control Module:

good wiring diagram
easy to hook up

 
5.0

Simple to install, works well

By toozie

from Toledo, OH

Verified Buyer

Comments about 3 Zone Valve Control Module:

Our Lochinvar boiler was, according to the local rep, installed incorrectly in that our zone valves were supplied with 24 VAC from the Auxiliary on the low voltage board. So after a steep bid ($674) came in to install a zone controller for our 2-zone system, I tracked this controller down to install myself. The zone valves are Honeywell (V8043 I believe), and there's even an FAQ note on how to wire it up. The zone controller just sends a "closed" dry contact signal to the boiler, and the boiler takes care of the rest.

 
5.0

This works like they said it would !

By Winslow

from Latyton, Ut

Verified Buyer

Comments about 5 Zone Valve Control Module:

This 5 zone control module is part of the system that does our radiant heat in our home. It was simple to install and needs no maintenance.

 
5.0

EASY TO HOOK UP

By scar61

from Ontario Canada

Verified Buyer

Comments about 5 Zone Valve Control Module:

this unit was straight foward to install and hook up to my zone valves and pump,works great

 
5.0

good controller

By beerman

from sault ste.marie,ontario canada

Verified Buyer

Comments about 3 Zone Valve Control Module:

used this product to control zone valves and pumps and also to turn on boiler..

 
5.0

simple to use

By nashbuddy

from winnipeg,mb

Verified Buyer

Comments about 3 Zone Valve Control Module:

very straight forward. i recieved the first one and it wasn't working properly so after a call to TACO tech support,we determined it was a bad board and i called Pex Supply and they sent out a new one right away. EXCELLENT SERVICE FROM PEX!!!!!!!!

(1 of 1 customers found this review helpful)

 
4.0

Good Deal

By Johnny Hydronic

from Hayward, WI

Verified Buyer

Comments about 3 Zone Valve Control Module:

Makes wiring simple and works really well with a primary and secondary system using only two pumps and three valves. However, if you are planning to use pumps and valves then use the model with the relays. It will give you more flexibility. The transformer hums a little bit.

 
5.0

Simple yet complete

By Johnny

from central, MN

Verified Buyer

Comments about 3 Zone Valve Control Module:

I bought this control to clean up an older system that has a mixture of zone valves, thermostats etc. Works beautifully. Was simple to install and has great system status indicators.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

9 Questions | 16 Answers
Displaying questions 1-9
  • 3 Zone Valve Control Module

    Q:

    Can this control module turn pumps on and off or just open and close valves
    Asked on 4/24/2012 by mike from bc

    6 answers

    • VERIFIED BUYER

      A:

      The Taco ZVC series zone valve controllers can turn on a pump using the auxiliary contact(s), (there are usually two, some models have three). Typically, if you are using valves (24VAC), you will have a single pump (120VAC). The ZVC allows you to connect the one pump (it can physically be more than one as long as you observe the voltage/current limitations of the relay contacts) so that a call from any connected thermostat will turn on its associated valve. The end switch on the valve then in turn, switches on the pump. The one pump turns on for any of the t'stats. If you have a priority zone, like domestic hot water, there is typically an extra relay output that can do an isolated operation, but the details get more complex in that circumstance. The outputs on the ZVC are 24VAC and limited current, the three zone unit shown is 40 watts I think.
       
      If you are using zone pumps rather than valves, you want to use a Taco (or other brand) pump controller. The Taco series SR-501, 502, etc. allow you to have individual thermostats that turn on their associated pump. When there's a call from any t'stat, its pump will turn on and an auxiliary contact will close allowing the activation of the heat source. Observe which terminals are connected to what and make sure you don't switch 120VAC to a 24VAC input on a heater. That would let out the smoke.
       
      My company has used many of these Taco controls for over ten years and had very few failures or problems.
       
      Good luck!

      Answered on 4/24/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      It could, if you connected it to the boiler switch.

      Answered on 4/24/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      It has an end switch that closes anytime a valve opens. You can use that
      to control a relay to operate your pump.
      Steven Norwood
      Tri-State Home Services LLC

      Answered on 4/25/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      It can turn on a single pump, like a system pump, that would be flowing to
      the zone valves.
      You do that by wiring through the separate end switch.

      Answered on 4/25/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      It opens the zone valve and energizes the pump.

      Answered on 4/25/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      When any of the zones "call" for heating, that particular zone valve is energized...once the valve is successfully opened the "end switch" of that valve closes which completes a "signal" circuit back to the zone panel.  Once the zone panel detects that any "end switch" has closed then it will close 2 "normally open" "dry" contacts (just a switch...no power to either side of switch) and open one "normally closed" contact.  One of these "normally open" contacts typically is used to close a "signal" circuit from heat source to alert that heat source that valves are open and it's OK to fire up.  I use the other "normally open" contact to complete a 110V circuit to energize one or two pumps.

      Answered on 4/25/2012 by Another PexSupply Customer
  • 3 Zone Valve Control Module

    Q:

    will this work with steam as we have and old zoning system and need a relay to control old illinois Engineering type 4 Valves 24 vt 25 watt
    Asked on 10/25/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      If the valves are 24 volts we would see no issue with using this control.

      Answered on 11/16/2011 by PexSupply Staff from NY
  • 3 Zone Valve Control Module

    Q:

    How would I wire an exhaust damper control with this valve control module ? The current zone control is a honeywell and is very confusing.
    Asked on 9/6/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You would not wire the damper through this control. That should be wired through the boiler's control. This control is for zone valves.

      Answered on 9/7/2011 by PexSupply Staff from NY
  • 3 Zone Valve Control Module

    Q:

    Can the output from this unit connect to multiple actuators? I would like to have a total of 5 actuators open at the same time when the module outputs a signal for one of the three zones. Can actuators be connected in parallel?
    Asked on 8/23/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You can wire actuators in parallel to this unit. Just keep in mind that the transformer is rated for 40 VA.

      Answered on 8/25/2011 by PexSupply Staff from NY
  • 3 Zone Valve Control Module

    Q:

    i want to use this to control 3 zones. zone 1 is priority heating my burnham al water heater from my boiler which is burnham p206 standing light. there are no zone valves just circulator pumps on all the zones can this unit power all three pumps if called at once the other 2 zones
    Asked on 8/19/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You will need to use a switching relay, such as the Taco SR503-2. Zone valve controls are designed for systems that are zoned using zone valves.

      Answered on 8/22/2011 by PexSupply Staff from NY
  • 5 Zone Valve Control Module

    Q:

    The wiring guide shows 2 24V transformers...Is the unit REQUIRED to have 2 individual transformers providing power to it?
    Asked on 5/11/2011 by newbie from Prov, RI

    3 answers

    • VERIFIED BUYER

      A:

      Yes, it does. Those transformers are included in the unit itself. no need to buy 24V transformers.

      Answered on 6/19/2012 by Eliad from Great Falls, MT
    • CUSTOMER CARE

      A:

      According to the manufacturer, the unit comes with both transformers because of the load when using 570 series zone valves.

      Answered on 5/12/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      It comes with 2 transformer I assume it is to ensure there is enough jus to operae all circuits !

      Answered on 11/26/2011 by Nick the plumber from Parksville B.C.
  • 5 Zone Valve Control Module

    Q:

    Does the ZVC405 provide 24vac to power the thermostats?
    Asked on 4/8/2011 by jeff from san francisco

    1 answer

    • CUSTOMER CARE

      A:

      It can, if wired properly.

      Answered on 4/11/2011 by PexSupply Staff from NY
  • 5 Zone Valve Control Module

    Q:

    I intend to install two Taco Zone Valve Control modules, each operating it's own valve manifold (one in the upstair's apartment and one in the downstair's apartment). Both ZVC's will call for heat from the same boiler. How do I wire the end switches?
    Asked on 3/16/2011 by Jeff from San Francisco, CA

    1 answer

  • 3 Zone Valve Control Module

    Q:

    Can this product be used to control both a zone valve and a pump, both of which need to come on when the thermostat asks for heat?
    Asked on 3/6/2011 by Dave from Monterey, CA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this unit will work for your zone valves and your system pump.

      Answered on 3/7/2011 by PexSupply Staff from NY
Displaying questions 1-9

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons