3 Zone Valve Control Module with Priority Zoom

3 Zone Valve Control Module with Priority

SKU:ZVC403-4

Brand: Taco

Taco
Qty Price
$89.85
/ each
$174.30 / box (2 units x $87.15)
In Stock! Ships in 24-48 Hours
(229 Available)
3

Specs

Zones:
?
3
Width (Inches): 10-1/4"
Height (Inches): 6.75
Depth (Inches): 2-3/4"
Application: Zoning
Voltage:
?
120v
Wiring: PC Board

Description for Taco ZVC403-4

Taco Zone Valve Controls work with two-, three-, or four-wire zone valves. Fully fuse protected, they also include two isolated end switches and a built-in priority switch. The contractor friendly PC board layout eliminates the problems caused by incorrect wiring and the ?unfinished? look of conventional zone valve installations. The sturdy screw connections add additional reliability, while the external indicator lights provide instant diagnostic feedback, reducing installation time. All Taco Zone Valve Controls are UL and CSA listed and carry an extended 3 year warranty.

Use them combined with Taco Zone Valves and Thermostats to maximize system performance and dependability.

Features include:

  • External Indicator Lights
  • Switchable Priority
  • Simplified Wiring
  • Works with 2, 3, or 4-Wire Zone Valves
  • Compact Design
  • Fuse Protected
  • 100% Factory Tested
  • Two Isolated End Switches
  • Extra Set of Dry Contacts
  • Contractor Friendly PC Board Layout
  • Universal Thermostat Compatibility
  • UL and CSA Approved
  • Sturdy Screw Connections
  • Extended 3 Year Warranty

  • 3 Zone Valve Control Module with Priority

    REVIEW SNAPSHOT®

    by PowerReviews
    Taco3 Zone Valve Control Module with Priority
     
    4.8

    (based on 6 reviews)

    Ratings Distribution

    • 5 Stars

       

      (5)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Pros

      Cons

        Best Uses

            • Was this a gift?:
            • No (3)

          Reviewed by 6 customers

          Sort by

          Displaying reviews 1-6

          Back to top

           
          4.0

          A big help

          By Iron Mike

          from Walpole MA

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about 3 Zone Valve Control Module with Priority:

                The wiring directions for connecting both the circulator and the aquastat in tandem were lacking in clarity, unlike the zone valve connections which were clear and simply done. But TACO also publishes videos on YouTube which helped me to figure out what I needed to do, although I still found I had to do some T&E and logical thinking to bring the wiring for these two components into synch. Fortunatly my system is a simple two-zone (with one-zone in reserve). But in the grand scheme of things this unit seems to be extremely well made and did in fact certainly help in tieing in the various components that are typical to a simple (zone-valve/single circulator/aquastat activated) boiler system like mine is.

                • Was this a gift?:
                • No
                 
                5.0

                Great product to install and very easy.

                By Blueflamer

                from Junction City, WI

                Verified Buyer

                Pros

                  Cons

                    Best Uses

                      Comments about 3 Zone Valve Control Module with Priority:

                      Easy to install and works great for zone valves.

                      • Was this a gift?:
                      • No
                       
                      5.0

                      Great product,easy install & performance

                      By Bob

                      from Rockaway, New Jersey

                      Verified Buyer

                      Pros

                        Cons

                          Best Uses

                            Comments about 3 Zone Valve Control Module with Priority:

                            Easy install and I'm not a plumber or electrician. Performance exceeds expectations and was flawless in operation. Simplified the zone operation and monitoring the systems usage. Fantastic product, I would encourage everyone to install one!!

                            • Was this a gift?:
                            • No
                             
                            5.0

                            Cleans up boiler wiring

                            By dutchman

                            from Millbrook, NY

                            Verified Buyer

                            Comments about 3 Zone Valve Control Module with Priority:

                            Cleans up that wiring mess and gets rid of those unreliable wirenuts & splices. I purchased the 3 zone valve control, ran 18awg /4 wire to each zone control and a 22awg /6 wire off the module to the 3 thermostats (2 wires each). Always the best price and fast delivery from PexSupply.com

                            (1 of 1 customers found this review helpful)

                             
                            5.0

                            Isolate control valves and pumps

                            By elf king

                            from virginia

                            Verified Buyer

                            Comments about 3 Zone Valve Control Module with Priority:

                            Simplified troubleshooting of control valves and adds a priority valve for DWH and other purposes. This is a very well made device that sorts out the wiring mess of a 2 or 3 valve (or pump) hydronic heat system. I installed it in about an hour and the lights clearly show when there is a heat call from a thermostat and when the control valve is open or closed.

                             
                            5.0

                            Makes Install Easier & Reliable

                            By The Guru

                            from Lake Orion, MI

                            Comments about 3 Zone Valve Control Module with Priority:

                            Makes control system for hot water heat very simple to wire. No need for circulator or burner relays... they are built-in.

                            Displaying reviews 1-6

                            Back to top

                            Q&A: Ask the Questions, share answers

                            Do you have questions about this product?

                            get answers from real customers and in-house experts with AnswerBox.

                            3 Questions | 3 Answers
                            Displaying questions 1-3
                            • 3 Zone Valve Control Module with Priority

                              Q:

                              Thermostat to this unit, this unit to zone valves, but zone valves get connected to circulator pump, can this unit control pump, can I have 3 or 4 or 6 valves on one pump,
                              Asked on 1/17/2014 by Jason M from Kansas

                              1 answer

                              • CUSTOMER CARE

                                A:

                                Yes, Taco ZVC controls have a connection for a circulator pump. If everything is wired correctly, the circulator will come on whenever any zone on the control calls for heat.

                                Answered on 2/14/2014 by PexSupply Staff from NY
                            • 3 Zone Valve Control Module with Priority

                              Q:

                              does this product put 24 volts to zone valves
                              Asked on 10/15/2012 by frank from Brnchdale PA

                              1 answer

                              • CUSTOMER CARE

                                A:

                                Yes, it provides 24 volts to both zone valves and thermostats.

                                Answered on 10/25/2012 by PexSupply Staff from NY
                            • 3 Zone Valve Control Module with Priority

                              Q:

                              This 3 zone valve control module Will work With my zone valve honeywell(v8043E) 4wires
                              Asked on 9/24/2012 by Nacho from Brewster ny

                              1 answer

                              • CUSTOMER CARE

                                A:

                                Yes, it will. Taco Zone Valve Controls work with 2, 3, and 4-wire zone valves.

                                Answered on 9/25/2012 by PexSupply Staff from NY
                            Displaying questions 1-3

                            Do you have a question about this product? 

                            SupplyHouse.com Logo

                            Join Our Mailing List - Sign up and receive special offers and coupons