5 Zone Valve Control Module Zoom

5 Zone Valve Control Module

SKU:ZVC405-3

Brand: Taco

Taco
ZVC405-3 has been discontinued.
Direct Replacement:
SKU: ZVC405-4
Brand: Taco

Specs

Zones:
?
5
Width: 11-3/4"
Height: 7-1/2"
Depth (Inches): 3"

Description for Taco ZVC405-3


Taco Zone Valve Controls simplify the wiring nightmare. They work with 2-, 3- or 4-wire zone valves and their easy-to-follow PC board layout eliminates the problems caused by incorrect wiring and the (unfinishedá look of conventional zone valve installations. External indictor lights give you instant diagnostic feedback and reduce installation time. Use them combined with Taco Zone Valves and Thermostats to maximize system performance and dependability.
Features include:
External Indicator Lights
Simplified Wiring
Works with 2, 3, or 4-Wire Zone Valves
Compact Design
Fuse Protected
100% Factory Tested
Two Isolated End Switches
Extra Set of Dry Contacts
Contractor Friendly
PC Board Layout
Universal Thermostat Compatibility
UL and CSA Approved
Sturdy Screw Connections
Extended 3 Year Warranty
Made in the USA
<

5 Zone Valve Control Module

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons