6 Zone Valve Control Module with Priority Zoom

6 Zone Valve Control Module with Priority

SKU:ZVC406-3

Brand: Taco

Taco
ZVC406-3 has been discontinued.
Direct Replacement:
SKU: ZVC406-4
Brand: Taco
0

Resources

Specs

Zones:
?
6
Width: 11-3/4"
Height: 7-1/2"
Depth (Inches): 3"

Description for Taco ZVC406-3

Taco ZVC406 6-Zone Valve Control works with 2, 3, or 4-wire zone valves. It comes fully fuse protected, includes two isolated end switches and a built-in priority switch. Easy to read PC board layout eliminates the problems with incorrect wiring and the “unfinished” look of conventional zone valve installations. The sturdy screw connections add additional reliability, while the external indicator lights provide instant diagnostic feedback, reducing installation time.

All Taco ZVC406 Zone Valve Controls are made in the USA, UL and CSA listed and protected by an extended 3 year warranty.

Features:

  • External Indicator Lights
  • Switchable Priority
  • Simplified Wiring;
  • Works with 2, 3, or 4-Wire Zone Valves
  • Compact Design
  • Fuse Protected
  • 100% Factory Tested
  • Two Isolated End Switches
  • Extra Set of Dry Contacts
  • Contractor Friendly PC Board Layout
  • Universal Thermostat Compatibility
  • UL and CSA Approved
  • Sturdy Screw Connections
  • Extended 3 Year Warranty
  • Made in the USA

6 Zone Valve Control Module with Priority

REVIEW SNAPSHOT®

by PowerReviews
Taco6 Zone Valve Control Module with Priority
 
5.0

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 9 customers

Sort by

Displaying reviews 1-9

Back to top

 
5.0

Highly recommend this controller!!!!!!!!

By Greg

from Ralston, PA.

Verified Buyer

Comments about 4 Zone Valve Control Module with Priority:

Buy this controller, wiring is a breeze, it controls all zones and DHW. Cost was well worth it's weight. I hope to get many years of use from it. Would highly recommend this product.

 
5.0

Neat and Tidy

By Brad

from Newton, MA

Verified Buyer

Comments about 4 Zone Valve Control Module with Priority:

I purchased a 4-zone relay to consolidate several pump zones onto a common variable-speed circulator. Not a lot one can add to what is said about these ubiquitous Taco controls; they are as advertised and make your wiring jobs neater. Let me re-phrase. You can always do a sloppy wiring job no matter what controls you use. The Taco line removes your bad excuses. :)

 
5.0

Excellent

By Pex Handyman

from Halifax, NS Canada

Verified Buyer

Comments about 4 Zone Valve Control Module with Priority:

Great Design.....makes my boiler install much cleaner and more professional looking.

 
5.0

Zone wiring made easy

By Angry Gas Man

from Rhode Island

Verified Buyer

Comments about 6 Zone Valve Control Module with Priority:

Zone valves or circulators,,,these relays make everything about wiring more simple...also the priority switch is great for domestic hot water...

 
5.0

I would buy this product again

By Manuel

from Crompond, New York

Verified Buyer

Comments about 4 Zone Valve Control Module with Priority:

Broke the house up into a Primary/Secondary Loop
Controlling 3 zone valves with end switches signaling panel when valve is open (I like this feature).
When active, operates secondary loop pump and commands a wall hung boiler on.
Have plans this summer to install same panel in
parents house, maybe with more zones.
No Complaints here on products operation

 
5.0

works as advertized

By jack

from olean, ny

Verified Buyer

Comments about 4 Zone Valve Control Module with Priority:

great product great price

(1 of 1 customers found this review helpful)

 
5.0

Excellent Product

By Joe

from Hayward, WI

Verified Buyer

Comments about 4 Zone Valve Control Module with Priority:

It was very easy to install and cleaned up a big mess of wires left by the previous owner. See before and after pictures. Yes a professional left a mess like this??

 
5.0

clean end product

By plmrmn

from Colorado

Verified Buyer

Comments about 6 Zone Valve Control Module with Priority:

works great, easy to install, and has a clean and profesional end product

(2 of 2 customers found this review helpful)

 
5.0

Wish everything was this simple.

By CBMTTek

from Anchorage, AK

Verified Buyer

Comments about 4 Zone Valve Control Module with Priority:

This unit does exactly what it says it will do. My heating system is three zones, plus an in-floor radiant system. The control wiring for this systems was a maze of cable, relays, and guesswork. Seriously needed replacing.

The Good:
Simple, clean wiring.
Zone indicator lights let you tell at a glance what zone is calling for heat
Includes transformer and relays so that you can bypass your internal boiler controls (if desired)
Simple screw down connections for control and power wiring.
Tech support was very helpful and replied quickly.

The Bad:
The manual could be a bit more clear. Need to review the manual while looking at the circuit board to get the full picture. I actually contacted Taco tech support, then found the information I was looking for printed on the circuit board.
Access holes do not prevent dust from entering unit.

The Ugly:
Working clearances internal to the unit are very tight. Need to be careful about wire routing to ensure a clean install. Ensure and test that power is off before working on unit, even connection of low voltage. 24 volts can kick up quite a few sparks.

Displaying reviews 1-9

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

14 Questions | 22 Answers
Displaying questions 1-10Previous | Next »
  • 4 Zone Valve Control Module with Priority

    Q:

    Will the zone valve control module run circulators instead of zone valves?
    Asked on 6/11/2012 by heatmizer

    3 answers

    • CUSTOMER CARE

      A:

      If you want to control multiple circulator pumps, we would recommend that you use a switching relay, such as a Taco SR504.

      Answered on 6/15/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Well, not really. It's a voltage problem. Zone valves are 24 volt
      and that is what the output of this control module is. A Control set
      up to run circulators puts out 120VAC for each zone and if you have
      multiple circulators you need to get the right control.

      Answered on 6/11/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Answer: No, Cannot handle the ampacity of the pumps.

      Answered on 6/11/2012 by Anonymous
  • 6 Zone Valve Control Module with Priority

    Q:

    I want to hook up 1 thermostat to 3 actuators. How do I do This?

    Thanks
    Asked on 6/1/2012 by redmud from Cavendish, PE

    2 answers

    • VERIFIED BUYER

      A:

      I would just run the thermostat wire to the first actuator and then install jumpers to the second and third thermostat inputs.
      Sent from my iPhone

      Answered on 6/1/2012 by Anonymous
    • VERIFIED BUYER

      A:

      just wire them in parallel...each acutator has 2 wires that power the actuator and possibly 2 other wires for an "end switch" (but we're not talking about end switches right now)...if the acutator "load" wires are color coded then hook all of one color together which will receive the "heat call" (as well as the heat source, pumps etc) the other actuator wires (hooked together also) get hooked to the 24VAC common wire.

      Answered on 6/1/2012 by Anonymous
  • 4 Zone Valve Control Module with Priority

    Q:

    What do I use the Priority feature for? Can you give me some examples?
    Asked on 3/18/2012 by Don from Metuchen, NJ

    5 answers

    • VERIFIED BUYER

      A:

      You would use the priority feature for a Domestic Hot water call. It would
      send the water exclusively to that zone, then when the demand is met, or a
      time limit is exceeded, it would fire the other zones.
      Rob
      _____

      Answered on 3/18/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      The priority feature is typically used for an indirect water heater. This
      way all the other zones turn off while the water is being heated to heat
      faster.
      Sent from my iPhone

      Answered on 3/18/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      When a priority zone "calls", all other zones' "calls" will be disregarded until the priority zone is satisfied.  The priority zone is most often used for DHW (Domestic Hot Water) demands....the thinking being that the spacating will not suffer from a relatively short "off" period while the water heater is allowed to heat up.
      Thanks,
       
      Harrison S. Smith
      HARRISON'S HEATING & AIR CONDITIONING INC.
      Ph***.****
      Fx***.****
      www.HarrisonsHVAC.com

      Answered on 3/18/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Allowing hot water heater to override call for heat when needed
      Sent via BlackBerry

      Answered on 3/18/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      The priority feature is almost always used for an indirect water heater.

      Answered on 3/20/2012 by PexSupply Staff from NY
  • 6 Zone Valve Control Module with Priority

    Q:

    The description lists that the controls carry an extended 3 year warranty.
    Is this standard? or is the three years for an additional fee?..Please explain..TY
    Asked on 2/5/2012 by Anonymous

    1 answer

  • 6 Zone Valve Control Module with Priority

    Q:

    can this be used on a steam boiler with zone valves
    Asked on 1/26/2012 by Mike from Cleveland Ohio

    1 answer

    • CUSTOMER CARE

      A:

      It should be fine as long as they are low-voltage zone valves.

      Answered on 1/26/2012 by PexSupply Staff from NY
  • 4 Zone Valve Control Module with Priority

    Q:

    Can I hookup 4 taco 570 zone valves using 4 zone controller, is the transformer big enough. Can I hookup a thermostat to two zones
    Asked on 10/18/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can hook up four Taco 570 zone valves to this control.

      Answered on 11/16/2011 by PexSupply Staff from NY
  • 4 Zone Valve Control Module with Priority

    Q:

    Can I use two ZCV404 to control an 8 unit apartment with one boiler instead of the ZCV404-EXP model
    Asked on 10/3/2011 by Rick from Green Bay, WI

    1 answer

    • CUSTOMER CARE

      A:

      No, you would need to use two ZVC404-EXP controls.

      Answered on 10/4/2011 by PexSupply Staff from NY
  • 6 Zone Valve Control Module with Priority

    Q:

    whats the difference between this control panel and the taco 406-exp-1.
    Asked on 8/5/2011 by tom from boston,ma

    1 answer

    • CUSTOMER CARE

      A:

      EXP models are expandable and allow you to add more zones to the control.

      Answered on 8/8/2011 by PexSupply Staff from NY
  • 6 Zone Valve Control Module with Priority

    Q:

    How many valves can you put on one Zone?
    Asked on 7/25/2011 by Anonymous from Junction city, KS

    2 answers

    • CUSTOMER CARE

      A:

      Normally, no more than three. The key factor is that you do not exceed the maximum allowable amp draw.

      Answered on 7/27/2011 by PexSupply Staff from NY
    • A:

      I recently completed an installation with 16 zones, in my home that I am building. I found that the 24V zone actuators that I am using pulled enough amperage that I was only able to run a single actuator on each zone (otherwise the TACO unit clicks on and then almost immediately clicks off). In some of my larger rooms, I have 3 separate loops with 3 separate zone actuators, so I ended up having to get several TACO zone valve control modules to give me the 16 zones I needed to drive the 16 actuators I have. For rooms with multiple loops I then jumpered the thermostat connections at the top of the circuit board, so only one thermostat would trigger the separate actuators (note: you can only jumper three thermostat sets, otherwise this will overload the transformer and it won't work).

      Answered on 1/16/2012 by Sean from Illinois
  • 6 Zone Valve Control Module with Priority

    Q:

    Can I use BW-WT2-GR thermostats with this control module
    Asked on 2/24/2011 by hanny from Dewart Pa.

    1 answer

    • CUSTOMER CARE

      A:

      No, these Taco Zone Valve Control Modules can only be used with low voltage thermostats.

      Answered on 2/25/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?