6 Zone Valve Control Module with Priority Zoom

6 Zone Valve Control Module with Priority

SKU:ZVC406-EXP-1

Brand: Taco

Taco
ZVC406-EXP-1 has been discontinued.
Direct Replacement:
SKU: ZVC406-EXP-4
Brand: Taco
0

Resources

Specs

Zones:
?
6

Description for Taco ZVC406-EXP-1


Taco Zone Valve Controls simplify the wiring nightmare. They work with 2-, 3- or 4-wire zone valves and their easy-to-follow PC board layout eliminates the problems caused by incorrect wiring and the (unfinishedá look of conventional zone valve installations. External indictor lights give you instant diagnostic feedback and reduce installation time. Use them combined with Taco Zone Valves and Thermostats to maximize system performance and dependability.
Features include:
External Indicator Lights
Switchable Priority
Simplified Wiring
Works with 2, 3, or 4-Wire Zone Valves
Compact Design
Fuse Protected
100% Factory Tested
Two Isolated End Switches
Extra Set of Dry Contacts
Contractor Friendly
PC Board Layout
Universal Thermostat Compatibility
UL and CSA Approved
Sturdy Screw Connections
Extended 3 Year Warranty
Made in the USA

6 Zone Valve Control Module with Priority

REVIEW SNAPSHOT®

by PowerReviews
Taco4 Zone Valve Control Module with Priority - Expandable
 
4.8

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
5.0

Awesome and easy to use.

By Al

from Cody, Wyoming

Verified Buyer

Comments about 6 Zone Valve Control Module with Priority - Expandable:

I'm building a new house with all in floor heat. Every room has it's own thermostat, 23 zones total. I've done almost all the work myself, wiring, plumbing , everything. Couldn't get an electrician to wire up the boiler and heat zones. Purchased 4 of these boxes, wired it myself, works great!!! Very easy to use.

 
4.0

Control works except for post-purge

By Nigel

from South East PA

Verified Buyer

Comments about 6 Zone Valve Control Module with Priority - Expandable:

I use this with a PC700-2 for outdoor reset with a Weil McLain UO-4 that has been converted to gas. The control works as expected except for the post-purge feature. All that does is maintain a call for domestic hot water for two minutes after the DHW aquastat is satisfied, even when there are other thermostats calling for heat. Needless to say I turned that off. Apart from that I am satisfied with the control.

 
5.0

Controller shows what zone is calling fo

By TJ Repairman

from Pagosa Springs, CO

Verified Buyer

Comments about 4 Zone Valve Control Module with Priority - Expandable:

It is very easy to wire the zone valves and thermostats to the control module. It is a little trickier wiring the module to your pumps and boiler.

 
5.0

This is a great zone valve control

By vonson

from Provo, UT

Verified Buyer

Comments about 4 Zone Valve Control Module with Priority - Expandable:

I installed this for a hydronic radiant heat system, and everything has worked fully to spec, it has useful LED's, and is expandable for when I expand to 4 more zones. The size is compact enough to fit in most places.

 
5.0

great

By Sammy

from Lake George, CO

Verified Buyer

Comments about 4 Zone Valve Control Module with Priority - Expandable:

New construction.
Great service.
Fast shipping.

 
5.0

Neat and Tidy

By Brad

from Newton, MA

Verified Reviewer

Comments about 4 Zone Valve Control Module with Priority:

I purchased a 4-zone relay to consolidate several pump zones onto a common variable-speed circulator. Not a lot one can add to what is said about these ubiquitous Taco controls; they are as advertised and make your wiring jobs neater. Let me re-phrase. You can always do a sloppy wiring job no matter what controls you use. The Taco line removes your bad excuses. :)

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

11 Questions | 12 Answers
Displaying questions 1-10Previous | Next »
  • 4 Zone Valve Control Module with Priority - Expandable

    Q:

    I have a system with two ~2003 era zone valve controllers in a Master-Slave configuration. The slave may be bad as two of the zones are not controlling properly. Can I replace my slave with one of these new ones? Are the new ones backward compatible with the older version?
    Asked on 2/23/2015 by T from New Mexico

    1 answer

    • CUSTOMER CARE

      A:

      you may be able to, not all of Taco's zoning systems are backwards compatible. it would be best to have us or Taco confirm compatibility.

      Answered on 2/26/2015 by Supplyhouse Staff from New York
  • 4 Zone Valve Control Module with Priority - Expandable

    Q:

    Does the ZVC406-EXP include the 2 necessary 24V transformers?
    Asked on 9/29/2013 by Von from Provo, UT

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the transformers are a standard feature and included in all ZVC models.

      Answered on 9/30/2013 by PexSupply Staff from NY
  • 6 Zone Valve Control Module with Priority

    Q:

    Will this unit work with Uponor (Wirsbo) 4 wire actuators SKU: A3010522. Will the end switch function work on all 6 zones. Also, I will currently be using three zone actuators but plan to use all six actuators in the future any problems not wiring all 6 for the time being.
    Asked on 6/21/2012 by thumbs

    2 answers

    • VERIFIED BUYER

      A:

      Yes, this is the right unit for the 4 wire actuators. I had a 12 loop
      manifold and 6 zones with 6 thermostats. I grouped several loops
      (actuators) together to work with the 6 zones of the Taco unit. I then
      connected 6 thermostats. I then wired the end switch to the Tekmar 374 Mix
      Demand. When a thermostat would call for heat the end switch would close
      the mix demand as well as the relay for the circulator pump on the manifold
      loop. The 374 took care of the primary loop to maintain the primary loops
      reset temperature, the variable speed mixing pump and read the temperature
      on the secondary loop to adjust the variable speed pump's output.
      So in short yes this should work however do some homework on the rest of
      the system for radiant is not simple but not rocket science. Look at the
      Tekmar product or Taco products for mixing to ensure you are sending the
      right temperatures through the loops off the secondary manifold.

      Answered on 6/22/2012 by TD from Safety Harbor, FL
    • VERIFIED BUYER

      A:

      The Taco 6 Zone control will work with your wirsbo actuators. The yellow wires are your 24 volt feed to the actuator, they go on terminals 1&2 on the selected zone of your choice. The red wires on the actuator are your end switch, they go on terminals 3&4 on the same zone. When there is power to the 6 zone relay the green LED will light. When there is a call for heat from your two wires on the thermostat R&W, the yellow LED will light on that zone. After a short period of time the end switch will make in the actuator, that will make the red LED light to come on the same zone. That will pull in X&X on the control module, those terminals should be wired to the boilers X&X or T&T terminals, depending on the boiler control. Taco has a nice wiring diagram you can follow included. If any zone is calling, that end switch will close and pull in the boiler. It is a set of dry contacts with no power going through them. So one zone can pull in the boiler or all six, it doesn't really matter how many. Now if you are using all 6 zones for wirsbo actuators, do not turn on the priority switch. That is there if you are using the boiler to heat domestic hot water with an external tank. You would wire the zone marked priority to the tank with a Taco zone valve or equal. When the tank calls for heat, like during morning showers it over rides all the other zones so that the boiler gives the tank only its heat to satisfy it. You can wire 3 zones now and 3 zones in the future, the control doesn't care. It is a great control for your job. Good luck

      Answered on 6/22/2012 by Anonymous
  • 6 Zone Valve Control Module with Priority

    Q:

    What is the difference between the ZVC406-EXP-1 and the ZVC406-3, they appear to be the same, only the EXP is more expensive, also can I hook the RMB-1 into one of these to control my infloor heat as one of the zones?
    Asked on 2/1/2012 by Ben

    1 answer

    • CUSTOMER CARE

      A:

      The -EXP control is "expandable," meaning that it can be connected to other -EXP models if you need to add additional zones. It is possible to connect a Radiant Mixing Block to a ZVC.

      Answered on 2/2/2012 by PexSupply Staff from NY
  • 6 Zone Valve Control Module with Priority

    Q:

    I have 6 heating zones plus DHW I need on Priority. What is the best way to "expand" the 6 valve control module to handle all? Is a 4 + 4 better than a 6 + 3 for my need?
    Asked on 10/10/2011 by joshetal from West Chester, PA

    1 answer

    • CUSTOMER CARE

      A:

      Both zone valve controls must be EXP models. We would recommend two ZVC404-EXP units.

      Answered on 10/19/2011 by PexSupply Staff from NY
  • 6 Zone Valve Control Module with Priority

    Q:

    I am going to be connecting this unit to a TACO RMB-1 for a radiant floor system. I do not want to have the RMB-1 control the boiler. How would you suggest I wire the two together? Or should the RMB-1 be the control for the boiler?
    Asked on 9/29/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You would wire the RMB-1 to the boiler as if it were a thermostat. Your boiler control will still control the boiler. The RMB-1, when on, will act as a thermostat would in relation to the boiler.

      Answered on 9/30/2011 by PexSupply Staff from NY
  • 6 Zone Valve Control Module with Priority

    Q:

    can the sr506 control panel b used with 4 circulator pumps and 4 zone vavles plus main boiler pump and indirect water heater pump or do i need a different control panel.
    Asked on 8/5/2011 by tom from boston,ma

    1 answer

    • CUSTOMER CARE

      A:

      No, this unit will control six zones which are zoned by 24-volt zone valves that are supplied by a single circulator.

      Answered on 8/8/2011 by PexSupply Staff from NY
  • 6 Zone Valve Control Module with Priority

    Q:

    i have a 3 baseboard zones and 2 under floor zones with three circ pumps with seperate thermostats which control would be best

    thanks
    william
    Asked on 8/2/2011 by mack from scranton, pa

    1 answer

    • CUSTOMER CARE

      A:

      If you are zoning by pump, you should use a switching relay. This control is for systems zoned by zone valves.

      Answered on 8/5/2011 by PexSupply Staff from NY
  • 4 Zone Valve Control Module with Priority

    Q:

    what is difference between the priority and nonpriority contorl module and what is it used for.
    Asked on 6/22/2011 by tom from bostom,ma

    1 answer

    • CUSTOMER CARE

      A:

      Zone Valve Controls with priority allow domestic hot water (i.e. an indirect water heater) to take precedence over other calls to the boiler.

      Answered on 6/23/2011 by PexSupply Staff from NY
  • 6 Zone Valve Control Module with Priority

    Q:

    with in floor heat will this control 5 circ pumps with thermostats and a priorty pump to an indirect water heater?
    Asked on 6/16/2011 by mikel6227 from erie pa

    1 answer

    • CUSTOMER CARE

      A:

      Taco Zone Valve Controllers can only control systems zoned by zone vales. For your application, you would need part SR506.

      Answered on 6/17/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?