Lead Free Isolation Valve Kit, Includes PRV (TK-IV-01-AB) Zoom

Lead Free Isolation Valve Kit, Includes PRV (TK-IV-01-AB)

SKU:9007604005

Brand: Takagi

Takagi
Qty Price
$98.95
/ each
In Stock! Ships in 24-48 Hours
(54 Available)
0

Specs

Product Type: Valve
Accessory For: T-H2-OS
T-D2-OS
T-K4-OS
T-KJr2-OS
T-H2-DV Series
T-D2-IN
T-K4-IN
T-KJr2-IN
T-H3-DV
T-H3-OS
T-H3S-DV
T-H3S-OS
T-H3J-DV
T-H3J-OS
Features: Lead Free

Description for Takagi 9007604005

Lead Free Isolation Valve Kit (Includes PRV).

Lead free Isolation valves are used to isolate a unit for service. The Pressure Relief Valve is to help protect the unit and release if the pressure in the tankless water heater or hot water system exceeds 150 psi. (1953 Compliant).

For Takagi Models:

  • T-KJr2-IN
  • T-KJr2-OS
  • T-K4-IN
  • T-K4-OS
  • T-D2-IN
  • T-D2-OS
  • T-H2-DV
  • T-H2-OS
  • T-H3-DV
  • T-H3-OS
  • T-H3S-DV
  • T-H3S-OS
  • T-H3J-DV
  • T-H3J-OS

Lead Free Isolation Valve Kit, Includes PRV (TK-IV-01-AB)

REVIEW SNAPSHOT®

by PowerReviews
TakagiLead Free Isolation Valve Kit, Includes PRV (TK-IV-01-AB)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Tankless Water Heater Installation Stuff

By Mike Hunt

from Kansas City

Verified Buyer

Comments about Lead Free Isolation Valve Kit, Includes PRV (TK-IV-01-AB):

This kit was awesome. It came with everything I needed to properly set up the cleanout for the water heater. They look great too.

 
5.0

Great Product!

By Joe

from New Jersey

Verified Buyer

Comments about Lead Free Isolation Valve Kit (Includes PRV):

Installs perfectly with the T-H2-DV.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 5 Answers
Displaying questions 1-3
  • Lead Free Isolation Valve Kit, Includes PRV (TK-IV-01-AB)

    Q:

    Hi, what is the thread size on both ends of these valves? Also are both ends male, female, etc.?
    Thanks.
    Asked on 4/14/2014 by Todd from United States

    2 answers

    • CUSTOMER CARE

      A:

      Both ends of each valve in the set have 3/4" female NPT connections.

      Answered on 5/2/2014 by SupplyHouse Staff from NY
    • VERIFIED BUYER

      A:

      The top fits the pipe from the heater, whatever size that is. Didn't have to do anything special for them to fit. I do believe the top part is female, as I think the pipes to/from the heater are male. I suggest you call Takagi (1-800 # on their website) as ours are still wrapped for winter (20s forecast for tonight) and I can't see them.
      The heater has not tried to freeze (it has the internal heater) but the pipes to and from, and the isolation valves, most definitely will freeze.
      Good luck. J. Thomas

      Answered on 4/14/2014 by Sonoradillo from West Texas
  • Lead Free Isolation Valve Kit, Includes PRV (TK-IV-01-AB)

    Q:

    What size and type are the outlets? I'm guessing 3/4" FPT from the image. Is that correct?
    Asked on 4/1/2014 by Jon from Clawson, MI

    1 answer

    • CUSTOMER CARE

      A:

      Yes, they are 3/4" FNPT.

      Answered on 4/21/2014 by SupplyHouse Staff from NY
  • Lead Free Isolation Valve Kit (Includes PRV)

    Q:

    Can these be installed with a piece of pipe between the valve and the water heater? i.e. I want to have these valves about 3 feet below the bottom of the water heater, for ease of access.
    Asked on 10/2/2013 by Gary from Oregon

    2 answers

    • VERIFIED BUYER

      A:

      It should not matter, mine was installed much closer. Just protect from freezing
      HAROLD D. HOLLAND

      Answered on 10/4/2013 by Anonymous
    • CUSTOMER CARE

      A:

      Yes, you could do that.

      Answered on 10/3/2013 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?