4" Backflow and F-F Adapter Zoom

4" Backflow and F-F Adapter

SKU:9007996005

Brand: Takagi

Takagi
Qty Price
$27.45
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Specs

Product Type: Venting Part
Vent Type: Backflow Preventer
Diameter (Inches): 4"

Description for Takagi 9007996005

Note: Takagi-brand venting is now manufactured by Nova Vent (Z-Vent). Tosetz (T-Vent) previously manufactured Takagi venting. This part is a new component in the Z-Vent style. Z-Vent and T-Vent parts are not compatible and should not be used together.

Prevents cold air from entering vent and causing heat exchanger to freeze.

4" Backflow and F-F Adapter

REVIEW SNAPSHOT®

by PowerReviews
Takagi4" Backflow and F-F Adapter
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        5.0

        Works as advertised

        By Keith

        from Deer Creek, IL

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 4" Backflow and F-F Adapter:

              Works great to stop cold air from entering the combustion camber.

              • Was this a gift?:
              • No
               
              5.0

              Great Product!!

              By Slick

              from Adrian, MN

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 4" Backflow and F-F Adapter:

                    Does the job perfectly!!

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Easy install.

                    By dixsigns

                    from Beautiful Central, Idaho

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 4" Backflow and F-F Adapter:

                          This is installed in the exhaust line to prevent fumes from back-flow.

                          We did not need the 3" to 4" adapters for the 3" PVC as this fit perfectly on the OD of the PVC.

                          • Was this a gift?:
                          • No

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers