Concentric DV Termination Kit (5.0" to 10.0") Zoom

Concentric DV Termination Kit (5.0" to 10.0")

SKU:9008001005

Brand: Takagi

Takagi
Qty Price
$118.55
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Product Type: Venting Part
Vent Type: Concentric Vent Termination Kit
Wall Thickness: 5.0" to 10.0"
Size: 3" (intake)
4" (exhaust)
Accessory For: T-KJr2-IN
T-K4-IN
T-D2-IN

Description for Takagi 9008001005

Note: Takagi-brand venting is now manufactured by Nova Vent (Z-Vent). Tosetz (T-Vent) previously manufactured Takagi venting. This part is a new component in the Z-Vent style. Z-Vent and T-Vent parts are not compatible and should not be used together.

Concentric DV Termination Kit for T-KJr2-IN, T-K4-IN and T-D2-IN.

Includes:

  • Direct Vent Conversion Kit
  • 3X4 Concentric Termination
  • Universal Adaptor 3-in-1
  • Aluminum Flex
  • Gear Clamp

Concentric DV Termination Kit (5.0" to 10.0")

REVIEW SNAPSHOT®

by PowerReviews
TakagiConcentric DV Termination Kit (5.0" to 10.0")
 
4.4

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (5)

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

works great

By doityourselfer

from BC

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Concentric DV Termination Kit (5.0" to 10.0"):

        Did what it advertised

        • Was this a gift?:
        • No
         
        5.0

        Well engineered

        By a-nimble1

        from Spring Arbor,mi.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Concentric DV Termination Kit (5.0" to 10.0"):

              Well engineered and well manufactured.

              • Was this a gift?:
              • No
               
              5.0

              Perfect item for lp hot water heater

              By Consumer Bob

              from Melbourne Beach, FL

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Concentric DV Termination Kit (5.0" to 10.0"):

                    This is absolutely essential for use in an initial installation of a Takagi propane tankless water heater.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Great work saving product

                    By Glenn

                    from North Carolina

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Concentric DV Termination Kit (5.0" to 10.0"):

                          Great kit with everything I needed to vent my new takagi water heater including the direct vent conversion.Buying parts individually looked like it would cost several hundred dollars. I wound up spending about $150 with shipping. It was a little bit difficult finding out about the kit but a factory rep. I finally reached told me about the kit part number.

                          • Was this a gift?:
                          • No

                          (1 of 1 customers found this review helpful)

                           
                          2.0

                          may not be what you expect

                          By matt

                          from ct

                          Verified Reviewer

                          Pros

                            Cons

                              Best Uses

                                Comments about Concentric DV Termination Kit (5.0" to 10.0"):

                                Be advised that this kit contains takagi and zflex parts and does not use the takagi concentric wall termination that i expected. I wanted it to match a unit I already had installed next to it.
                                Otherewise I would expexct it to function as needed.

                                • Was this a gift?:
                                • No

                                Displaying reviews 1-5

                                Back to top

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                Get answers from real customers and in-house experts with AnswerBox.

                                2 Questions | 2 Answers
                                Displaying questions 1-2
                                • Concentric DV Termination Kit (5.0" to 10.0")

                                  Q:

                                  Can this kit be used to penetrate a combustible material wall, such as a 2X4 framed and sided house? Does it include a wall thimble?
                                  Asked on 4/19/2015 by WE can do it Wayne!

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    What can and can't be used is local code so we can not advise you, & it includes the thimble.

                                    Answered on 4/27/2015 by Supplyhouse Staff from New York
                                • Concentric DV Termination Kit (5.0" to 10.0")

                                  Q:

                                  Does this include a backflow preventer? If not can one be added?
                                  Asked on 4/6/2014 by jj

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    Yes, the universal adapter is also a drain tee and backflow preventer.

                                    Answered on 4/24/2014 by SupplyHouse Staff from NY
                                Displaying questions 1-2

                                Do you have a question about this product?