Direct Vent Conversion Kit, Condensate Drain, Backflow Preventer & Termination (4"-7")

Direct Vent Conversion Kit, Condensate Drain, Backflow Preventer & Termination (4"-7")

SKU:DDV-47

Brand: Takagi

Takagi
DDV-47 has been discontinued.
Suggested Alternative:
SKU: 9008001005
Brand: Takagi
0

Specs

Product Type: Venting Part
Vent Type: Conversion Kit
Wall Thickness: 4.0" to 7.0"
Accessory For: T-KJr2-IN
T-K4-IN
T-D2-IN

Description for Takagi DDV-47

Note: Takagi-brand venting is now manufactured by Nova Vent (Z-Vent). Tosetz (T-Vent) previously manufactured Takagi venting. This part is an old component in the T-Vent style. Z-Vent and T-Vent parts are not compatible and should not be used together.

Direct Vent Conversion Kit for T-KJr2-IN, T-K4-IN and T-D2-IN. Includes:

  • Condensate Drain
  • Backflow Preventer
  • Termination (4"-7")

Direct Vent Conversion Kit, Condensate Drain, Backflow Preventer & Termination (4"-7")

Q&A: Ask the Questions, share answers