T-D2-IN Takagi Tankless Indoor Water Heater (Natural Gas) Zoom

T-D2-IN Takagi Tankless Indoor Water Heater (Natural Gas)

SKU:T-D2-IN-NG

Brand: Takagi

Takagi
Qty Price
$899.95
/ each
In Stock! Ships in 24-48 Hours
(14 Available)
0

Resources

Specs

Application: 2-4 Showers
Product Type: Tankless Heater
Venting Requirement: Category III Stainless Steel
Fuel Type: Natural Gas
Vent Type: Direct Vent Convertible
Installation Type: Indoor Only
Energy Factor: 0.83
Vent Size: 4"
Inlet Gas Pressure: 5.0-10.5"W.C.
Manifold Pressure: 2.0-2.5"W.C.
Energy Star Rated: Yes
Height: 20.3"
Width: 13.8"
Depth (Inches): 8.5"
Max Flow (GPM): 10
Voltage:
?
120v
Gas Input: 11000-199000 BTU/h
Water Connection: 3/4"
Gas Connection: 3/4"
Temperature Range (F): 99°-185°F
PSI Range: 15-150 psi
Weight (lbs): 39 lbs

Description for Takagi T-D2-IN-NG

Note: Isolation valves are not included but are recommended for installaltion.

The NEW T-D2-IN/OS model was specifically designed for light commercial applications, including small restaurants and beauty salons. The T-D2-IN/OS offers all the features of the "Revolutionary T-K3-Pro" model and now has an outside specific model along with a max flow rate of 10.0GPM.

Utilizing HRS35 copper alloy for the heat exchanger tubing, the T-D2-IN/OS is also suited for heavier-residential usages such as space-heating and domestic recirculation systems. The TM-RE30 is included with T-D2-IN and T-D2-OS

Specifications:

  • Flow Rate: Maximum 10.0 GPM
  • Gas Inputs: 11,000 to 199,000 BTU per hour
  • Energy Factor Rating: 0.83
  • Inlet Gas Pressure: Min: 5.0" W.C. / Max 10.5" W.C.
  • Dimensions: 20.3" H x 13.8" W x 8.5" D
  • Direct Vent Capability
  • Electric Ignition


TM-RE30 Remote Control is included:

T-D2-IN Takagi Tankless Indoor Water Heater (Natural Gas)

REVIEW SNAPSHOT®

by PowerReviews
T-D2-IN Takagi Tankless Indoor Water Heater (Natural Gas)
 
4.8

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 10 customers

Displaying reviews 1-10

Back to top

 
4.0

Replaced another Takagi

By Rick

from Shelbyville, TN

Verified Buyer

Comments about T-D2-IN Takagi Tankless Indoor Water Heater (Natural Gas):

The unit works well. I am having an issue with this unit that I did not have with the one before. We are having water temp. issues. The water temp drops when another device (faucet, dishwasher, washing machine) comes on. I have not had a chance to troubleshoot unit yet.

(1 of 1 customers found this review helpful)

 
5.0

Great Product as Part of Dual DHW / Radiant System

By Neorush

from Loon Lake, NY

Verified Reviewer

Comments about T-D2-IN Takagi Tankless Indoor Water Heater (Propane):

- We've been using this unit for nearly three years (this is the third winter). I flush the coil per the manufacturer recommendations in the fall and the spring and it has been running great. We use this in a combi-system with a heat exchange plate to provide DHW and our radiant heat.
- It uses very little propane, it is night and day compared to the old propane tank heater. We (two of us) use maybe 5-10 gallons of propane for hot water per year!
- After a year it would shutoff in the middle of a shower, I then actually read the instructions and properly flushed the coil, doing this every 6 months I have not had a single problem in the last two years.

(1 of 1 customers found this review helpful)

 
5.0

WOW!

By STAN

from Pennsylvania

Verified Buyer

Comments about T-D2-IN Takagi Tankless Indoor Water Heater (Natural Gas):

ENDLESS HOT WATER. 2 showers at the same time plus laundry. Best decision I have made so far.
LOVE IT!

 
5.0

No problems

By Chris

from Lynbrook, NY

Verified Buyer

Comments about T-D2-IN Takagi Tankless Indoor Water Heater (Natural Gas):

Works great. So far so good

 
4.0

Works very well

By mycrowave

from Islip Terrace, NY

Verified Buyer

Comments about T-D2-IN Takagi Tankless Indoor Water Heater (Natural Gas):

I am using this item to heat my 2400 Square foot home.

It uses very little energy to keep the house heated. Prior to this and the remodel of my home, I had forced hot air heat, the house was 1500 sq feet and I was paying twice as much for natural gas as I am paying now.

During the installation, I had a question about the remote control that came with it. I contacted takagi support and have nothing but good things to say about my experience with them as well.

I have nothing but positive things to say about this item and would happily purchase another if I ever needed to do so.

(1 of 1 customers found this review helpful)

 
5.0

great product

By phat

from San Leandro CA 94577

Verified Buyer

Comments about T-D2-IN Takagi Tankless Indoor Water Heater (Natural Gas):

strong and hot fast enough to provide 3 to 4 showers.

(1 of 1 customers found this review helpful)

 
5.0

Absolutely wonderful

By New to tankless

from Milwaukee, WI

Verified Reviewer

Comments about T-D2-IN Takagi Tankless Indoor Water Heater (Natural Gas):

I installed this unit about a year ago and love it. There are only two of us in the house so we don't use much hot water -- but we don't have to keep a tank of water heated also. We save about 2/3 on gas now than when we used a tank. The remote is great for upping the temp when doing laundry.

(1 of 1 customers found this review helpful)

 
5.0

2 set of takagi Great product

By MER

from Keyport NJ

Verified Buyer

Comments about T-D2-IN Takagi Tankless Indoor Water Heater (Natural Gas):

This is my second set of takagis. The first ones got wiped out in SANDY. These are great products. Saved me 40% first year in NG. (teenager with long showers.
This product is more sensisity to pressure drops which is a good thing. If you go from a 1 inch line to 1/2 the system needs to see this pressure drop and not stop heating. These units heat 5 showers 1 with 10 head (car wash 10 gal min) with no problems.

(1 of 1 customers found this review helpful)

 
5.0

Tankless water heater

By Digger

from Metamora, Ill 61548

Verified Buyer

Comments about T-D2-IN Takagi Tankless Indoor Water Heater (Natural Gas):

energy efficient

(0 of 1 customers found this review helpful)

 
5.0

Tankless water heater

By Digger

from Metamora, Illiinois

Verified Buyer

Comments about T-D2-IN Takagi Tankless Indoor Water Heater (Natural Gas):

small and does not take up alot of space in your basement

Displaying reviews 1-10

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

10 Questions | 13 Answers
Displaying questions 1-10
  • T-D2-IN Takagi Tankless Indoor Water Heater (Natural Gas)

    Q:

    Is there a propane conversion option for this product?
    Asked on 2/9/2016 by Dave

    1 answer

    • CUSTOMER CARE

      A:

      No, the unit cannot be converted to propane.

      Answered on 2/11/2016 by SupplyHouse Staff from NY
  • T-D2-IN Takagi Tankless Indoor Water Heater (Natural Gas)

    Q:

    What other accessories I need to get with this unit? Vent, pipes and etc.
    Asked on 2/5/2015 by wondering from Bklyn, NY

    1 answer

    • CUSTOMER CARE

      A:

      Venting would most likely be needed as well as piping, it would be impossible to give you a complete materials list as that is dependent on field conditions and existing equipment & piping.

      Answered on 2/5/2015 by Supplyhouse Staff from New York
  • T-D2-IN Takagi Tankless Indoor Water Heater (Natural Gas)

    Q:

    Can it cascading with extra units?
    Asked on 2/4/2015 by wondering from Bklyn, NY

    1 answer

  • T-D2-IN Takagi Tankless Indoor Water Heater (Natural Gas)

    Q:

    Can the vent tap on to the chimney?
    Asked on 2/4/2015 by wondering from Bklyn, NY

    1 answer

    • CUSTOMER CARE

      A:

      no it can not.

      Answered on 2/5/2015 by Supplyhouse Staff from New York
  • T-D2-IN Takagi Tankless Indoor Water Heater (Propane)

    Q:

    I have 2 showers,1 washing machine, and a jacuzzi tub. Could you help me narrow down the best option for a tankless water heater? I have propane (LP). Also,what is better direct vent or PVC horizontal venting? Thanks, Lance
    Asked on 1/6/2014 by Lance from United States

    2 answers

    • VERIFIED BUYER

      A:

      I have 3 showers, washing machine, dishwasher and a 2 person jacuzzi tub. I have never run out of hot water with this unit. I don't think u can use PVC venting for this unit. It requires double wall stainless pipe, at least that's what I was told and used.
      Sent from my iPad

      Answered on 1/6/2014 by Anonymous
    • VERIFIED BUYER

      A:

      T-D2 Takagi tankless water is more than big enough for your needs. Direct
      vent will have to be used not the PVC pipe

      Answered on 1/6/2014 by Digger from Illinois
  • T-D2-IN Takagi Tankless Indoor Water Heater (Propane)

    Q:

    Can it be used for radiant heat
    Asked on 10/25/2013 by Juggy Gales from Poconos,PA

    3 answers

    • VERIFIED BUYER

      A:

      Yes, as long as it is for radiant only, can't mix radiant (dirty water) with drinking or washing water.
      Sent from my iPad

      Answered on 10/25/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I am using 2 of the natural gas version for radiant in concrete floor heat. Been about 2 years, been great
      Kelly

      Answered on 10/25/2013 by kpkwshaw from freeland mi
    • CUSTOMER CARE

      A:

      This heater can be used for radiant heating, but make sure to use primary/secondary piping. We would also recommend a heat exchanger is you plan to use the same heater for radiant heating and domestic water heating.

      Answered on 11/1/2013 by PexSupply Staff from NY
  • T-D2-IN Takagi Tankless Indoor Water Heater (Propane)

    Q:

    what is the maximum horizontal venting distance on the 4 inch vent
    Asked on 12/28/2011 by Anonymous

    1 answer

  • T-D2-IN Takagi Tankless Indoor Water Heater (Natural Gas)

    Q:

    what is the head loss caused by this unit at 8 gpm (for use in a hydronic heating system)
    Asked on 9/12/2011 by off grid from Edmonton AB

    1 answer

    • CUSTOMER CARE

      A:

      The head loss is 54.6.

      Answered on 9/13/2011 by PexSupply Staff from NY
  • T-D2-IN Takagi Tankless Indoor Water Heater (Propane)

    Q:

    1600 square feet 80000btu load 1bath about 40gallons domestic hot water per day will this unit handle it
    Asked on 4/30/2011 by joe from ravena

    1 answer

  • T-D2-IN Takagi Tankless Indoor Water Heater (Propane)

    Q:

    is this suitable for 2400 sq ft home baseboard heat and 2bath
    Asked on 3/26/2011 by bob from climax,ny

    1 answer

    • CUSTOMER CARE

      A:

      It depends on the BTU load and water usage of your home. This unit can handle up to 10 gallons per minute.

      Answered on 3/28/2011 by PexSupply Staff from NY
Displaying questions 1-10

Do you have a question about this product?