T-D2-OS Takagi Tankless Outdoor Water Heater (Natural Gas) Zoom

T-D2-OS Takagi Tankless Outdoor Water Heater (Natural Gas)

SKU:T-D2-OS-NG

Brand: Takagi

Takagi
Qty Price
$954.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
4

Specs

Application: 2-4 Showers
Product Type: Tankless Heater
Fuel Type: Natural Gas
Installation Type: Outdoor Only
Energy Factor: 0.82
Inlet Gas Pressure: 5.0-10.5"W.C.
Manifold Pressure: 2.0-2.5"W.C.
Energy Star Rated: Yes
Warranty: 12 Year Ltd. Warranty on Heat Exchanger/ 5 Year on Parts
Height: 20.3"
Width: 13.8"
Depth (Inches): 8.5"
Max Flow (GPM): 10
Voltage:
?
120v
Gas Input: 11000-199000 BTU/h
Water Connection: 3/4"
Gas Connection: 3/4"
Temperature Range (F): 99°-185°F
PSI Range: 15-150 psi
Weight (lbs): 39 lbs

Description for Takagi T-D2-OS-NG

Note: Isolation valves are not included but are recommended for installaltion.

The NEW T-D2-IN/OS model was specifically designed for light commercial applications, including small restaurants and beauty salons. The T-D2-IN/OS offers all the features of the "Revolutionary T-K3-Pro" model and now has an outside specific model along with a max flow rate of 10.0GPM.

Utilizing HRS35 copper alloy for the heat exchanger tubing, the T-D2-IN/OS is also suited for heavier-residential usages such as space-heating and domestic recirculation systems. The TM-RE30 is included with T-D2-IN and T-D2-OS

Specifications:

  • Flow Rate: Maximum 10.0 GPM
  • Gas Inputs: 11,000 to 199,000 BTU per hour
  • Energy Factor Rating: 0.82
  • Inlet Gas Pressure: Min: 5.0" W.C. / Max 10.5" W.C.
  • Dimensions: 20.3" H x 13.8" W x 8.5" D
  • No Venting Required
  • Electric Ignition


TM-RE30 Remote Control is included:

T-D2-OS Takagi Tankless Outdoor Water Heater (Natural Gas)

REVIEW SNAPSHOT®

by PowerReviews
T-D2-OS Takagi Tankless Outdoor Water Heater (Natural Gas)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I Love This Product!

By The Man

from Yorba Linda, CA

Verified Buyer

Comments about T-D2-OS Takagi Tankless Outdoor Water Heater (Natural Gas):

Put two heaters inline for lots of hot water, as I put in a new large shower, and large whirlpool tub. We have three bathrooms also. Does a great job running it all!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • T-D2-OS Takagi Tankless Outdoor Water Heater (Natural Gas)

    Q:

    is this unit t-d2-takagi is able to heat a 1500 sq whith 3 showers
    Asked on 7/1/2011 by guayo from union city c a

    1 answer

Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons