T-H2S-OV-NG Takagi Tankless Outdoor Water Heater (Natural Gas) Zoom

T-H2S-OV-NG Takagi Tankless Outdoor Water Heater (Natural Gas)

SKU:T-H2S-OS-NG

Brand: Takagi

Takagi
T-H2S-OS-NG has been discontinued.
Suggested Alternative:
SKU: T-H3S-OS-N
Brand: Takagi
0

Resources

Specs

Application: 3-4 Showers
Product Type: Tankless Heater
Fuel Type: Natural Gas
Installation Type: Outdoor Only
Energy Factor: 0.91
Inlet Gas Pressure: 5.0-10.5"W.C.
Manifold Pressure: 3.6"WC
Weight (lbs): 70 lbs
Height: 25.6"
Width: 18.5"
Depth (Inches): 12.4"
Max Flow (GPM): 8
Voltage:
?
120v
Gas Input: 13000-180000 BTU/h
Water Connection: 3/4"
Gas Connection: 3/4"
Temperature Range (F): 100°F to 185°F
PSI Range: 15-150 psi
Warranty: 12 Year Ltd. Warranty on Heat Exchanger/ 5 Year on Parts
Energy Star Rated: Yes

Description for Takagi T-H2S-OS-NG

Note: Isolation valves are not included but are recommended for installaltion.

The T-H2S is one of Takagi's greenest models and features an average efficiency of 90% with natural gas (estimated). The T-H2S can provide at least two showers worth of water simultaneously along with one appliance at input temperature of 60ºF or greater. This state-of-the-art tankless water heater uses not one, but two heat exchangers to maximize the unit?s energy efficiency, resulting in the higher-than-average efficiencies stated above.

  • Natural Gas Input: (Min.) 13,000BTU
  • Natural Gas Input: (Max.) 180,000BTU
  • Gas Connection: 3/4" NPT
  • Water Connection: 3/4" NPT
  • Condensate Water Drain: 1/2" NPT
  • Dimensions: 25.6" x 18.5" x 12.4"
  • gnition: Electronic Ignition
  • Electrical Supply: AC 120V (60 Hz)

    Why choose Takagi Tankless Water Heaters? Takagi produces some of the most highly efficient tankless water heaters in the industry. They are commited to innovation and quality and are constantly creating new technology to keep up with their customers? ever-changing hot water needs. Takagi sets the bar with the most stringent of durability testing standards for all of our models. For 15 years, Takagi has provided the most eco-friendly, energy-efficient water heating solutions in North America.

  • T-H2S-OV-NG Takagi Tankless Outdoor Water Heater (Natural Gas)

    Q&A: Ask the Questions, share answers