T-H3-DV-P Indoor Tankless High Efficiency Condensing Water Heater (LP) Zoom

T-H3-DV-P Indoor Tankless High Efficiency Condensing Water Heater (LP)

SKU:T-H3-DV-P

Brand: Takagi

Takagi
Qty Price
$1,235.85
/ each
In Stock! Ships in 24-48 Hours
(3 Available)

Specs

Energy Factor: 0.95
Inlet Gas Pressure: 5.0-10.5"W.C.
Product Type: Tankless Heater
Max Flow (GPM): 6.6
BTU (Max): 199000
BTU (Min): 15000
Fuel Type: Propane
Vent Type: Direct Exhaust
Application: 2-4 Showers
Installation Type: Indoor Only
Energy Star Rated: Yes
Warranty: 12 Year Ltd. Warranty on Heat Exchanger/ 5 Year on Parts

Description for Takagi T-H3-DV-P

Note: Isolation valves are not included but are recommended for installaltion.

The all new T-H3-DV/OS is available in 2 models the T-H3-DV (Indoor) and the T-H3-OS (Outdoor) having a max GPM is 10.0. The T-H3 model can easy-link up to 4 units and multi-link up to 20 units. Try the new T-H3-DV/OS and see why Takagi offers the highest efficient and durable commercial tankless heaters on the market.

The T-H3-DV/OS is ideal for commercial applications including small restaurants and beauty salons. Utilizing HRS35 copper alloy for the heat exchanger tubing, the T-H3-DV/OS is also suited for heavier-residential usages such as space-heating and domestic recirculation systems. In addition to the added durability, the T-H3-DV/OS is ENERGY STAR® qualified with an 0.95 energy factor. Indoor model includes a built-in temp controller and diagnostics while the outdoor model includes a temp remote controller.

  • Ultra-Low NOx Condensing Technology Provides
  • Significant Energy Cost Savings - Unprecedented 0.95 Energy Factor
  • ENERGY STAR® Qualified
  • Durable HRS35 Commercial-Grade Copper Primary Heat Exchanger
  • Type 316L Stainless Steel Secondary Heat Exchanger
  • Electronic Ignition - No Pilot Light
  • Indoor Model has Built-in Temperature Controller and Diagnostics
  • Outdoor Model has Temperature Controller and Diagnostics Included
  • Factory-Installed Power Cord Included for Indoor Models
  • Complies with Lead Free Standards
  • Suitable for Commercial Application (T-H3 Models)
  • Easy-Link up to 4 Units with no Additional Parts or Accessories Needed (T-H3 Models)
  • Multi-Link up to 20 Units (T-H3 models only)
  • Internal Freeze Protection System
  • Power Direct Vent Design Provides Flexible
  • Venting with PVC, CPVC or ABS

  • T-H3-DV-P Indoor Tankless High Efficiency Condensing Water Heater (LP)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons