T-H3S-DV-N Indoor Tankless High Efficiency Condensing Water Heater (NG) Zoom

T-H3S-DV-N Indoor Tankless High Efficiency Condensing Water Heater (NG)

SKU:T-H3S-DV-N

Brand: Takagi

Takagi
Qty Price
$932.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Energy Factor: 0.95
Product Type: Tankless Heater
Inlet Gas Pressure: 5.0-10.5"W.C.
Max Flow (GPM): 6.6
BTU (Max): 180000
BTU (Min): 15000
Fuel Type: Natural Gas
Vent Type: Direct Vent
Type: Condensing
Application: 2-4 Showers
Installation Type: Indoor Only
Venting Requirement: PVC/CPVC
Energy Star Rated: Yes

Description for Takagi T-H3S-DV-N

Note: Isolation valves are not included but are recommended for installaltion.

The all new T-H3S-DV/OS is available in 2 models the T-H3S-DV (Indoor) and the T-H3S-OS (Outdoor) having a max GPM is 8.0. Also offers Ultra-Low Nox condensing technology which provides 0.95 energy factor. Try the new T-H3S-DV/OS and see why Takagi offers the highest efficient and durable commercial tankless heaters on the market.

The primary heat exchanger is constructed of HRS35 Commercial-Grade copper which is more resilient against erosion. In addition to the added durability, the T-H3S-DV/OS is ENERGY STAR® qualified. Indoor model includes a built-in temperature controller and diagnostics while the outdoor model includes a temperature remote controller.

  • Ultra-Low NOx Condensing Technology Provides
  • Significant Energy Cost Savings - Unprecedented 0.95 Energy Factor
  • ENERGY STAR® Qualified
  • Durable HRS35 Commercial-Grade Copper Primary Heat Exchanger
  • Type 316L Stainless Steel Secondary Heat Exchanger
  • Electronic Ignition - No Pilot Light
  • Indoor Model has Built-in Temperature Controller and Diagnostics
  • Outdoor Model has Temperature Controller and Diagnostics Included
  • Factory-Installed Power Cord Included for Indoor Models
  • Complies with Lead Free Standards
  • Suitable for Commercial Application (T-H3 Models)
  • Easy-Link up to 4 Units with no Additional Parts or Accessories Needed (T-H3 Models)
  • Multi-Link up to 20 Units (T-H3 models only)
  • Internal Freeze Protection System
  • Power Direct Vent Design Provides Flexible
  • Venting with PVC, CPVC or ABS

  • T-H3S-DV-N Indoor Tankless High Efficiency Condensing Water Heater (NG)

    REVIEW SNAPSHOT®

    by PowerReviews
    TakagiT-H3S-DV-N Indoor Tankless High Efficiency Condensing Water Heater (NG)
     
    5.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (2)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    5.0

    Finally we own a tankless water heater

    By kaptan krunch

    from northern michigan

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about T-H3S-DV-N Indoor Tankless High Efficiency Condensing Water Heater (NG):

          I really like the fact I have all the hot water we need and more floor space and more room in our utility room. Our Takagi tankless water heater appears very well built. Thanks Pex Supply!

          • Was this a gift?:
          • No

          (1 of 1 customers found this review helpful)

           
          5.0

          Excellent

          By Dan

          from Minnesota

          Verified Reviewer

          Pros

            Cons

              Best Uses

                Comments about T-H3S-DV-N Indoor Tankless High Efficiency Condensing Water Heater (NG):

                I owned this unit now for about 8 months. I have been extremely happy with it in almost all aspects – here is the breakdown:

                Good:
                - Quiet
                - Cheap (CHEAP) to operate
                - Delivers big results in a small unit
                Bad:
                - A slightly longer time to deliver hot water than a tank
                - Initial cost (you will need bypass valves)
                - Installation was more complex than a tank

                I know others with different brands of tankless heaters and NONE are as good as this unit. I recommend that you also consider buying the concentric exhaust/intake – it make the install lots easier. One word of caution, if you are installing yourself, make sure you do your homework on (gas) pipe fitting/size – this seems like a no-brainer but Im amazed at the people who gloss over it… it's not hard. You will need this to be located somewhere close to a drain (drains off a surprising amount of water) and somewhat close to your exhaust. Yes, you can use PVC - but I recommend the solid core PVC.

                • Was this a gift?:
                • No

                Displaying reviews 1-2

                Back to top

                Q&A: Ask the Questions, share answers

                Do you have questions about this product?

                Get answers from real customers and in-house experts with AnswerBox.

                2 Questions | 2 Answers
                Displaying questions 1-2
                • T-H3S-DV-N Indoor Tankless High Efficiency Condensing Water Heater (NG)

                  Q:

                  is it allowed to have intake through the wall ( about 8 feet pipe ) but exhaust through the roof (25 feet run )?
                  Asked on 11/3/2014 by Sergey from United States

                  1 answer

                  • CUSTOMER CARE

                    A:

                    it is within the guidelines for installation, but many times that is governed by local building code.

                    Answered on 11/5/2014 by Supplyhouse Staff from New York
                • T-H3S-DV-N Indoor Tankless High Efficiency Condensing Water Heater (NG)

                  Q:

                  Are the 3/4 NPT gas and water inlets male or female? Thanks.
                  Asked on 8/31/2014 by DIY Doomed

                  1 answer

                  • CUSTOMER CARE

                    A:

                    The gas and water inlets are female.

                    Answered on 9/2/2014 by Anonymous
                Displaying questions 1-2

                Do you have a question about this product?