T-H3S-DV-P Indoor Tankless High Efficiency Condensing Water Heater (LP) Zoom

T-H3S-DV-P Indoor Tankless High Efficiency Condensing Water Heater (LP)

SKU:T-H3S-DV-P

Brand: Takagi

Takagi
Qty Price
$969.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Energy Factor: 0.95
Product Type: Tankless Heater
Inlet Gas Pressure: 5.0-10.5"W.C.
Max Flow (GPM): 6.6
BTU (Max): 180000
BTU (Min): 15000
Fuel Type: Propane
Vent Type: Direct Vent
Application: 2-4 Showers
Installation Type: Indoor Only
Energy Star Rated: Yes
Warranty: 12 Year Ltd. Warranty on Heat Exchanger/ 5 Year on Parts
Venting Requirement: PVC/CPVC
Type: Condensing

Description for Takagi T-H3S-DV-P

Note: Isolation valves are not included but are recommended for installaltion.

The all new T-H3S-DV/OS is available in 2 models the T-H3S-DV (Indoor) and the T-H3S-OS (Outdoor) having a max GPM is 8.0. Also offers Ultra-Low Nox condensing technology which provides 0.95 energy factor. Try the new T-H3S-DV/OS and see why Takagi offers the highest efficient and durable commercial tankless heaters on the market.

The primary heat exchanger is constructed of HRS35 Commercial-Grade copper which is more resilient against erosion. In addition to the added durability, the T-H3S-DV/OS is ENERGY STAR® qualified. Indoor model includes a built-in temperature controller and diagnostics while the outdoor model includes a temperature remote controller.

  • Ultra-Low NOx Condensing Technology Provides
  • Significant Energy Cost Savings - Unprecedented 0.95 Energy Factor
  • ENERGY STAR® Qualified
  • Durable HRS35 Commercial-Grade Copper Primary Heat Exchanger
  • Type 316L Stainless Steel Secondary Heat Exchanger
  • Electronic Ignition - No Pilot Light
  • Indoor Model has Built-in Temperature Controller and Diagnostics
  • Outdoor Model has Temperature Controller and Diagnostics Included
  • Factory-Installed Power Cord Included for Indoor Models
  • Complies with Lead Free Standards
  • Suitable for Commercial Application (T-H3 Models)
  • Easy-Link up to 4 Units with no Additional Parts or Accessories Needed (T-H3 Models)
  • Multi-Link up to 20 Units (T-H3 models only)
  • Internal Freeze Protection System
  • Power Direct Vent Design Provides Flexible
  • Venting with PVC, CPVC or ABS

  • T-H3S-DV-P Indoor Tankless High Efficiency Condensing Water Heater (LP)

    REVIEW SNAPSHOT®

    by PowerReviews
    TakagiT-H3S-DV-P Indoor Tankless High Efficiency Condensing Water Heater (LP)
     
    5.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (2)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

    (3 of 3 customers found this review helpful)

     
    5.0

    Tagaki AT-HS3-DV-P Water Heater

    By Snufbudget

    from Kalamazoo Michigan

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about T-H3S-DV-P Indoor Tankless High Efficiency Condensing Water Heater (LP):

          Very Quiet. Easy to install. User Friendly.

          • Was this a gift?:
          • No

          (1 of 1 customers found this review helpful)

           
          5.0

          Tankless Waterheater

          By Dave

          from Brookshire TX

          Verified Reviewer

          Pros

            Cons

              Best Uses

                Comments about T-H3S-DV-P Indoor Tankless High Efficiency Condensing Water Heater (LP):

                Had this installed several months ago and wanted to use it for a while before writing a review. I am so far VERY happy with it. I am using about 60% LESS propane than I did with a traditional water heater (60 gal) and with several showers going I never run out of hot water. There are times when the temperature fluctuates slightly when other demands are made for hot water but it is nothing that I can't live with. Fairly easy to install (says the guy who watched) and was all done in a day.

                • Was this a gift?:
                • No

                Displaying reviews 1-2

                Back to top

                Q&A: Ask the Questions, share answers