T-K3-Pro Takagi Tankless Water Heater (Propane) Zoom

T-K3-Pro Takagi Tankless Water Heater (Propane)

SKU:T-K3-PRO-LP

Brand: Takagi

Takagi
T-K3-PRO-LP has been discontinued.
Suggested Alternative:
SKU: T-D2-IN-LP
Brand: Takagi

Specs

Application: 2-3 Showers
Product Type: Tankless Heater
Fuel Type: Propane
BTU Range: 11000 to 199000 BTU
Amperage:
?
0.77
Voltage:
?
120v
Gas Pressure (Min): 7" W.C.
Gas Pressure (Max): 13.5" W.C.
Water Connection: 3/4"
Gas Connection: 3/4"
Vent Size: 4"
Vent Type: Category III Stainless Steel
Flow Rate:
?
0.5-7 GPM
Max Pressure (PSI): 150 psi
Height (Inches): 20.5
Width: 13-8/10"
Depth (Inches): 8-1/2"
Weight (lbs): 40 lbs
Temperature Range (F): 104°F to 185°F
1st Hour Delivery (Gallons): 257
Water Pressure: 15 psi to 150 psi
Inlet Water Temp: 60°F
Outlet Water Temp: 130°F
Energy Factor: 0.833

Description for Takagi T-K3-PRO-LP

The NEW T-K3-Pro model was specifically designed for light commercial applications. The T-K3-Pro offers all the features of the "Revolutionary T-K3" model and utilizes HRS-35 copper alloy. Try the new T-K3-Pro and see why Takagi offers the most durable and best quality commercial tankless heaters on the market!

The T-K3-Pro is ideal for light-commercial applications including small restaurants and beauty salons. Utilizing HRS35 copper alloy for the heat exchanger tubing, the T-K3-Pro is also suited for heavier-residential usages such as space-heating and domestic recirculation systems.

The T-K3-Pro is a fully modulating, gas fired, tankless on-demand water heaters specifically designed for light commercial applications. It can be either installed outdoors, indoors or direct vented. It can supply to domestic hot water systems or to heating applications (local codes dictate proper compliance). It features HRS35 copper alloy and a thicker heat exchanger drum for added durability. Up to 4 units can be easy linked without a multi-unit controller in sytems for larger applications. Please check local codes prior to installations.

T-K3-Pro Takagi Tankless Water Heater (Propane)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons