T-KJr2-OS Takagi Tankless Water Heater, Outdoor (Natural Gas) Zoom

T-KJr2-OS Takagi Tankless Water Heater, Outdoor (Natural Gas)

SKU:T-KJR2-OS-NG

Brand: Takagi

Takagi
Qty Price
$499.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
2

Resources

Specs

Application: 1-2 Showers
Installation Type: Outdoor Only
Product Type: Tankless Heater
Fuel Type: Natural Gas
Energy Factor: 0.82
Inlet Gas Pressure: 5.0-10.5"W.C.
Manifold Pressure: 2.0-2.5"W.C.
Energy Star Rated: Yes
Warranty: 12 Year Ltd. Warranty on Heat Exchanger/ 5 Year on Parts
Height: 20.3"
Width: 13.8"
Depth (Inches): 6.7"
Max Flow (GPM): 6.6
Voltage:
?
120v
Gas Input: 19500-140000 BTU/h
Water Connection: 3/4"
Gas Connection: 3/4"
Temperature Range (F): 99°-167°F
PSI Range: 15-150 psi
Weight (lbs): 33 lbs

Description for Takagi T-KJR2-OS-NG

Note: Isolation valves are not included but are recommended for installaltion.

Released in 2010, the T-KJr2-IN & T-KJr2-OS are the smallest water heaters in the Takagi tankless line. This small, but powerful unit can meet all the hot-water needs of a small American home or apartment with one or two bathrooms. Designed to virtually do anything a 40-gallon tank-type water heater can do and more, the compact, wall mounted T-K Jr. can support hydronic baseboard or radiant floor heating applications, as well as provide domestic hot water to plumbing fixtures and appliances.

Specifications:

  • Capacity: 1 to 2 Bathrooms
  • Flow Rate: Maximum 6.6 GPM
  • Gas Inputs: 19,500 to 140,000 BTU per hour
  • Energy Factor Rating: 0.82
  • Inlet Gas Pressure: Min: 5.0" W.C. / Max 10.5" W.C.
  • Dimensions: 20.3" H x 13.8" W x 6.7" D
  • No Venting Required
  • Electric Ignition


TK-REO2 Remote Control is included:

T-KJr2-OS Takagi Tankless Water Heater, Outdoor (Natural Gas)

REVIEW SNAPSHOT®

by PowerReviews
T-KJr2-OS Takagi Tankless Water Heater, Outdoor (Natural Gas)
 
4.9

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 9 customers

Sort by

Displaying reviews 1-9

Back to top

 
5.0

Takagi Worked as expected

By Frezzy

from Jacksonville Fl

Verified Buyer

Comments about T-KJr2-OS Takagi Tankless Water Heater, Outdoor (Propane):

Once I got the unit installed it fired up with no problem. It has been installed for two weeks and we have had no problem.

 
5.0

"I am a New Loyal Customer!"

By SirCoxFixAlot

from Brandon, MS

Verified Buyer

Comments about T-KJr2-OS Takagi Tankless Water Heater, Outdoor (Propane):

I have Owned a Tankless Water Heater for the Last 7 1/2 Years and did Not have a Minutes trouble, until this past Fall. Long Story Short, in the Market to replace My Water Heater, and Searched Several Website's. I like many wanted the Lowest Price and Best Quality Water Heater....There it was an Upgrade from what I had at a Great Price. I Called "SupplyHouse" to ask a Question, and was Greeted by a wonderful Customer Rep. In Addition got a Discount as well. My New Water Heater is Working Fantastically, and I Highly Recommend "SupplyHouse" to Everyone I speak with that Needs Plumbing Supplies.

 
5.0

saves space and money

By lynn

from hollywood, fl

Verified Buyer

Comments about T-KJr2-OS Takagi Tankless Water Heater, Outdoor (Natural Gas):

i love the hot water on demand heater..no more bulky water heater in the closet. takes a minute for the heat to get to the furtherest part of the house but is worth it..i live in a small 2 bedroom house and it is perfect..should last more then 10 years..the last one went thru hurricanes and was never damaged.

 
5.0

Havbe not used yet

By Ron

from Lompoc,CA

Verified Buyer

Comments about T-KJr2-OS Takagi Tankless Water Heater, Outdoor (Natural Gas):

Will review later. Not installed in new addition yet. Please contact me at a later time.. returned cover as it would not fit...

 
4.0

Works but takes a while to get hot

By AB

from San Jose, CA

Verified Buyer

Comments about T-KJr2-OS Takagi Tankless Water Heater, Outdoor (Natural Gas):

I have had this installed outside for a week here in CA. It is winter and in the 40's at night. I have had to turn the temperature up to the highest setting to be able to get hot water in the house. It still takes a minute or two to get hot water. We have 2 baths in our house. Other than that, everything else works fine. I do wish we went with a model a little more powerful than this one. My plumber also asked me to buy a "tankless installation kit" that was about $100 with this item.

 
5.0

tankless water heater

By none

from Covington, Louisiana

Verified Buyer

Comments about T-KJr2-OS Takagi Tankless Water Heater, Outdoor (Natural Gas):

It was easy for our plumber to install and works like a charm. So glad to have it done!

(1 of 1 customers found this review helpful)

 
5.0

Takagi Water Heater

By Mikes yurts

from Los Gatos, CA

Verified Buyer

Comments about T-KJr2-OS Takagi Tankless Water Heater, Outdoor (Propane):

It got here when promised, was easy to install and works great.

 
5.0

T-KJr2-OS Propane

By Oak Leaf

from Red Oak, Tx

Verified Buyer

Comments about T-KJr2-OS Takagi Tankless Water Heater, Outdoor (Propane):

Takagi is the oldest tankless water heater on the market. They have a 70 yr. history which started in Japan. When I built my home and looking at a way to never run out of hot water, my research led me to Takagi. Replaced one indoors and put on outside wall. It works GREAT.

 
5.0

simple and easy

By ming the dancer

from Kilauea, Hawaii

Verified Buyer

Comments about T-KJr2-OS Takagi Tankless Water Heater, Outdoor (Propane):

The product is simple to install and easy to use.

Recommend for small units.

Displaying reviews 1-9

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

11 Questions | 25 Answers
Displaying questions 1-10Previous | Next »
  • T-KJr2-OS Takagi Tankless Water Heater, Outdoor (Natural Gas)

    Q:

    Curious about the "no venting" in the description. I am afraid that must be for the electric model. So what does this natural gas one use to vent with? Since the unit will occupy the HVAC closet, which has been moved to the attic, I will reuse the hole in the roof the HVAC system used for venting. The HVAC system has gotten a new vent further down the roof. I plan to mount this directly below the existing vent hole, but need to know what kind of vent pipe to use? This website does not say a word, nor do any others. I have seen 3" PVC written about other brands, and very expensive painted metal pipes for another brand. ANd now I am confused. I want to order everything at once.
    Asked on 8/4/2014 by Gruene Queen from New Braunfels, Tx

    2 answers

    • VERIFIED BUYER

      A:

      This model is to be installed outside, that is why it is no vented. There is
      a model for inside installation which is vented.

      Answered on 8/5/2014 by Anonymous
    • VERIFIED BUYER

      A:

      You do not want to be looking at the outdoor model, which vents out the front directly into the outdoors. Mine is gas, on an exterior wall, and vents through the horizontal slots at the top of the heater (you can see them in the picture).
      There is an identical heater with a vent kit--look up that one. Jacqui

      Answered on 8/5/2014 by Sonoradillo from West Texas
  • T-KJr2-OS Takagi Tankless Water Heater, Outdoor (Natural Gas)

    Q:

    How many watts of electrical power are needed by this bad boy? I would like to wire in a stand-by, battery-operated power inverter in case of a power outage.
    Asked on 12/14/2013 by Joe from McAllen, TX

    2 answers

    • VERIFIED BUYER

      A:

      This runs on standard 110/120 AC outlet. You only power a circuit board.
      HAROLD D. HOLLAND

      Answered on 12/14/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Mine is a natural gas model and is only using electricity to fire the burner. No where does it state wattage; it's just labelled, "120 volts, less than 3 amps." J.

      Answered on 12/14/2013 by Sonoradillo from West Texas
  • T-KJr2-OS Takagi Tankless Water Heater, Outdoor (Natural Gas)

    Q:

    will this work up in high altitude and in freezing weather. My place is @ 7500 feet from sea level and it get @ -10 degrees "Fer"
    will this work for me?
    Asked on 10/23/2013 by Bryan from California, big bear

    2 answers

    • CUSTOMER CARE

      A:

      We would not recommend using an outdoor unit in an area where temperatures get below freezing. You would need to contact Takagi directly in order to make modifications for altitudes higher than 6,000 feet.

      Answered on 11/1/2013 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I think Takagi has specified that the outdoor unit should not be sold where winter temperatures fall below an occasional +10 degrees.
      You'll probably want to ask Takagi themselves--they have a couple of U.S. 800 numbers. J.

      Answered on 10/23/2013 by Sonoradillo from West Texas
  • T-KJr2-OS Takagi Tankless Water Heater, Outdoor (Propane)

    Q:

    Can this be used outside for a camping shower? It looks like it needs an electric start, can that be converted to battery for this use?
    Asked on 8/12/2013 by Rocky from Illinois

    4 answers

    • VERIFIED BUYER

      A:

      This particular one needs to be wired to 110. I do not know if they make a battery start and that would be a brilliant idea. You should contact the company! J.T.

      Answered on 8/12/2013 by Sonoradillo from West Texas
    • VERIFIED BUYER

      A:

      I think it would be difficult due to the piping for gas or propane. If DC can be converted to 120 AC, there is a possibility it could work.
      HAROLD D. HOLLAND

      Answered on 8/13/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Not only the start is electric, but it also has an internal computer, a fan
      and a system that runs on electricity. It needs to be connected to a source
      of electrical power. 110V
      Eduardo

      Answered on 8/13/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Is this unit going to be installed according to specs and vented properly, if not, I would not suggest it.
      HAROLD D. HOLLAND

      Answered on 8/13/2013 by Anonymous
  • T-KJr2-OS Takagi Tankless Water Heater, Outdoor (Propane)

    Q:

    I have a new pole barn work shop. Can I utilize this water heater for closed hydronic floor heat system?
    Asked on 11/29/2012 by Doug from Portsmouth, Ohio

    2 answers

    • VERIFIED BUYER

      A:

      Yes, I have more than 60 units for this use.
      Eduardo

      Answered on 11/29/2012 by Anonymous
    • CUSTOMER CARE

      A:

      You can use Takagi T-KJr. water heaters for closed-loop hydronic systems, but we would recommend the indoor model for use in colder climates.

      Answered on 12/21/2012 by PexSupply Staff from NY
  • T-KJr2-OS Takagi Tankless Water Heater, Outdoor (Propane)

    Q:

    What is the warranty on this unit?
    Asked on 10/2/2012 by Dan from United States

    1 answer

  • T-KJr2-OS Takagi Tankless Water Heater, Outdoor (Propane)

    Q:

    what about freeze up outside
    Asked on 3/13/2012 by john from poplar bluff mo.

    5 answers

    • VERIFIED BUYER

      A:

      We have had no freeze up problems as where we live in Ca it seldom gets below freezing. We cannot speak for North/ South Dakota, Minnesota or the Eastern Seaboard etc.
       

      Answered on 3/13/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      The unit will protect itself from freezing as long as it has power to the unit. The unit will not protect the pipes to and from the heater. Good freeze protection practices will be required for the plumbing outside ie locating the unit and plumbing in a outdoor cabinet or heat tape and insulate the exposed plumbing.
      Sent from my iPad

      Answered on 3/13/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Our coldest weather in the eleven years I've lived here started two weeks after installation of our outdoor-mount Takagi tankless heater. It dropped to 10 degrees, and since the heater is meant to be good to 20, we left the water running, just enough to move, not enough to fire the heater. We live in a part of the world where it so rarely gets below 25 degrees F. that leaving the water on a trickle is the common way to keep the pipes from freezing.
      This last winter the coldest nighttime temperature has been 22F and the heater has been fine. We love it!

      Answered on 3/13/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Takagi water heater has an anti-freeze devise, which warms up the heat
      exchanger. If this might be not enough it is better to use a blend of water
      and antifreeze (propylene glycol) solution, in proportions according to
      lowest expected temperature. But take into account that glycol-water blends
      are more viscous than pure water and perhaps a bigger pump would be needed.

      Answered on 3/13/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      Takagi outdoor tankless water heaters do have freeze protection, but they are only designed for installation in mild, temperate climates. Keep in mind, also, that the freeze protection cannot function during a power outage.

      Answered on 3/14/2012 by PexSupply Staff from NY
  • T-KJr2-OS Takagi Tankless Water Heater, Outdoor (Natural Gas)

    Q:

    Will one tankless unit serve the kitchen and two bathrooms and the washing machine?
    Asked on 1/4/2012 by Anonymous from Oberllin, OH

    1 answer

    • A:

      This unit can meet all of the hot-water needs of a small home or apartment with one or two bathrooms. It is designed to do anything that a 40-gallon tank-type water heater can do.

      Answered on 1/9/2012 by Anonymous from None
  • T-KJr2-OS Takagi Tankless Water Heater, Outdoor (Propane)

    Q:

    In comparison to gas, is this more economical?
    Asked on 12/23/2011 by Anonymous from Louisiana

    2 answers

    • A:

      The natural gas version of this product is more economical than the propane version.

      Answered on 1/3/2012 by Anonymous from None
    • CUSTOMER CARE

      A:

      That depends on the respective rates for natural gas and liquid propane in your area.

      Answered on 1/5/2012 by PexSupply Staff from NY
  • T-KJr2-OS Takagi Tankless Water Heater, Outdoor (Propane)

    Q:

    Water connection: would a 1/2 inch piping be enough?
    Asked on 8/30/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      We would recommend 3/4".

      Answered on 8/30/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      No, 3/4 inch is required.

      Answered on 10/2/2011 by Oak Leaf from Red Oak, Tx
Displaying questions 1-10Previous | Next »

Do you have a question about this product?