T-KJr Takagi Tankless Water Heater (Natural Gas) Zoom

T-KJr Takagi Tankless Water Heater (Natural Gas)

SKU:T-KJR-NG

Brand: Takagi

Takagi
T-KJR-NG has been discontinued.
Suggested Alternative:
SKU: T-KJR2-IN-NG
Brand: Takagi
0

Resources

Specs

Type: Natural Gas (NG)
Efficiency:
?
81%
Gas Input: 5.5" W.C.
Width (Inches): 14"
Height (Inches): 20
Max Flow (GPM): 5.8
Flow Rate:
?
0.75-5.8 GPM
Min Flow (GPM): 0.75
Amperage:
?
0.51
Voltage:
?
120v
Depth (Inches): 6"
Vent Size: 4"
Vent Type: Stainless Steel
Wattage:
?
61.2
Water Connection: 3/4"
Gas Connection: 3/4"
BTU Input: 140000
Temperature Range (F): 99°-182°F

Description for Takagi T-KJR-NG

Save $75 on the T-KJR-NG water heater with coupon code TKJR75
(Valid thru 12/15/10)



At just twenty inches high, and weighing only fourty pounds, the T-K Jr. is the most compact unit in the Takagi line. Designed to produce endless hot water and radiant heating for smaller homes, The T-K Jr. uses the same innovative technology as the original Takagi units - only on an even smaller scale.
Capacity: 1 to 2 bathrooms
Flow Rate: .75 to 5.8 gpm
Temperature Range: 99+F to 182+F
Gas Inputs: 19,500 - 140,000 BTU per hour
Thermal Efficiency: 83% (NG) & 84% (LP)
Dimensions (inches): 20H x 14W x 6D
Direct Vent Capability

T-KJr Takagi Tankless Water Heater (Natural Gas)

REVIEW SNAPSHOT®

by PowerReviews
T-KJr Takagi Tankless Water Heater (Natural Gas)
 
4.3

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
4.0

Great Unit, some adjustments required

By Strate

from Old Town, ME

Verified Reviewer

Comments about T-KJr Takagi Tankless Water Heater (Propane):

Installation was straight forward, although it pays to study the entire booklet to make sure you are up to code. (Consult locality also, just to be safe.) Once installed an adjusted the unit works great, no problems, with little needed maintenance.

My only issue was when I first installed the unit it would not light. I searched high and low for the problem. Turns out one of the motherboard connectors was not plugged in. My advice, double check all wires and plugs when your setting the DIPS for temperature and you'll be alright.

 
4.0

I bought 2 work great

By Fred de man

from Leduc Alberta Canada

Verified Buyer

Comments about T-KJr Takagi Tankless Water Heater (Natural Gas):

I bought 2 I put one in my place for hot water it worked good for 6 months. The only problem is we are on a well and when the pump kicks in it thinks we are demanding water, so it would kick the fan in all the time. After 6 months it wouldn't heat water and I sent it back and they exchanged it free of charge. The other one was put into my sons granny suite and it heats the water and does the in floor. It still is working great. ou can't go wrong with these little guys and the company backs the warrenty.

(1 of 1 customers found this review helpful)

 
5.0

Excellent and reliable.

By Ed Radiant

from Saltillo Mexico

Verified Buyer

Comments about T-KJr Takagi Tankless Water Heater (Natural Gas):

I have installed more than 30 units, the first one more than 10 years ago. None has given any trouble. They are very reliable. I´ll keep using the for as long as I work.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • T-KJr Takagi Tankless Water Heater (Natural Gas)

    Q:

    i hve problem with my t-kjr;when i turn on the hot water is not working, only working when unplug and plug
    Asked on 4/2/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      It sounds to us as if it there may be an issue with the flow sensor. We would recommend calling your installer and/or the manufacturer for a more detailed assessment.

      Answered on 4/4/2011 by PexSupply Staff from NY
  • T-KJr Takagi Tankless Water Heater (Natural Gas)

    Q:

    Will this unit work in a closed loop radiant heat system?
    Asked on 12/24/2010 by The home handyman from Archbold, OH

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this unit will work in a closed loop radiant heat system.

      Answered on 1/4/2011 by PexSupply Staff from NY
  • T-KJr Takagi Tankless Water Heater (Natural Gas)

    Q:

    I'm considering using one of these for a back-up heater to my solar thermal system. Does this require the optional remote to adjust the heat output to say 110 degrees?

    Also, will this work at an elevation of 7000 feet?
    Asked on 11/1/2010 by Anonymous from Salida, CO

    1 answer

    • CUSTOMER CARE

      A:

      This unit will work normally at 7000 feet. By using the dip switches the temperature can be set to 113°F, 122°F (default), 140°F, or 182°F the optional remote allows these additional temperatures 99°F, 100°F, 102°F ,104°F, 106°F, 108°F, 109°F, 111°F,
      113°F, 115°F, 117°F, 122°F, 131°F, 140°F, 158°F, or 167°F.

      Answered on 11/2/2010 by PexSupply Staff from NY
  • T-KJr Takagi Tankless Water Heater (Natural Gas)

    Q:

    what type of venting does unit take
    Asked on 9/24/2010 by Anonymous

    1 answer

Displaying questions 1-4

Do you have a question about this product?