T-M32 Takagi ASME Tankless Water Heater (Propane) Zoom

T-M32 Takagi ASME Tankless Water Heater (Propane)

SKU:T-M32-ASME-LP

Brand: Takagi

Takagi
Qty Price
$1,059.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: 3-4 Showers
Product Type: Tankless Heater
Fuel Type: Propane
BTU Range: 24000 to 240000 BTU
Amperage:
?
0.94
Voltage:
?
120v
Min Pressure (W.C.): 8" W.C.
Max Pressure (W.C.): 14" W.C.
Water Connection: 3/4"
Gas Connection: 3/4"
Vent Size: 4"
Max Flow (GPM): 9
Flow Rate:
?
0.5 - 9 GPM
Min Flow (GPM): 0.5
Max Pressure (PSI): 150
Height (Inches): 23.5
Width: 18.5"
Depth (Inches): 8.9"
Weight (lbs): 56 lbs
Temperature Range (F): 113°F to 167°F
1st Hour Delivery (Gallons): 300
Water Pressure: 15 psi to 150 psi
Outlet Water Temp: 100°F to 185°F
Energy Factor: 0.84
Warranty: 12 Year Ltd. Warranty on Heat Exchanger/ 5 Year on Parts
Energy Star Rated: Yes
ASME: Yes
Venting Requirement: Category III Stainless Steel

Description for Takagi T-M32-ASME-LP

Note: Isolation valves are not included but are recommended for installaltion.

The T-M32 is a fully modulating, gas-fired, tankless on-demand water heater specifically designed for heavy-duty commercial applications. The T-M32 offers "true commercial grade" components and can be Easy-Linked and Multi-Linked to meet high demands. It can be installed either outdoors, indoors, or direct-vented. It can supply to domestic hot water systems or to heating applications (local codes dictate proper compliance). Features a thicker heat exchanger drum for added durability. Multiple units can be combined in a system of water heaters to provide for larger applications such as hotels, large restaurants, apartment complexes, etc. Please check with all local codes prior to installation.

Features:

  • 240,000 BTU/U, up to 9 GPM (Max)
  • The versatility of being installed either indoor, outdoor, or with a direct vent, all with the same unit.
  • Easy-link capability up to 4 units. You may connect up to 20 units and generate over 180 GPM using a multi-controller unit.
  • Offers precise control of the water valves.
  • 8 new dipswitch temperature settings: 100 F, 115 F, 120 F, 135 F, 145 F, 155 F, 165 F, and 185 F. These temperatures are better suited for commercial applications.
  • 7-segment LED for error codes: Remote controller is not required to pinpoint problems.
  • Ignition indicators: indicates which burner is fired up at the moment.
  • Utilizes the air-fuel ratio rod for added safety.
  • The drum thickness has been increased 25% for greater heat exchanger performance and to be more resistant to thermal stress.
  • Increase in fin pitch: Fins are more "spread out" which improves the durability of the heat exchanger. More space in-between the fins reduces build-up. Higher temperatures at the top of heat exchanger reduces condensation.

T-M32 Takagi ASME Tankless Water Heater (Propane)

REVIEW SNAPSHOT®

by PowerReviews
T-M32 Takagi ASME Tankless Water Heater (Natural Gas)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

TERRIFIC!!

By georgencheryl

from N'Awlins!

Verified Reviewer

Comments about T-M32 Takagi ASME Tankless Water Heater (Natural Gas):

Built a HUGE new fancy house and moved in 2 yrs ago. Put one of these babies in but was a bit uneasy that it might not be what we expected. WRONG!! With 6 bedrooms, 5 baths, and a gourmet kitchen...We NEVER run out of hot water!! This is our favorite thing that we put in the new house. Buy one and BUY IT NOW!!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • T-M32 Takagi ASME Tankless Water Heater (Natural Gas)

    Q:

    I see that the unit can be installed outside. However, I am in Northern Minnesota and it gets REALLY cold here in the winter. What is the lowest operating temperature for the unit?
    Asked on 9/19/2014 by Emmett from Minnesota

    1 answer

    • CUSTOMER CARE

      A:

      The installation manual states that the unit can be installed outdoors in mild temperature areas. Being that you are located in Northern Minnesota we would not recommend outdoor installation. indoor installation is an option on this unit.

      Answered on 10/28/2014 by Supply House Staff from NY
  • T-M32 Takagi ASME Tankless Water Heater (Natural Gas)

    Q:

    if this unit does not work will you exchange it or is service only from the manufacturers warranty?
    Asked on 10/12/2010 by Andy

    1 answer

    • CUSTOMER CARE

      A:

      We honor the manufacturer's warranty. If there is any issue with the product, you would contact us with your order number and we would switch out the unit or acquire the necessary parts, depending on the warranty.

      Answered on 10/13/2010 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?