Description
Note: Isolation valves are not included but are recommended for installaltion.

The New T-M50 model, also known as "The Monster Tankless," is Takagi's most powerful tankless water heater yet and was developed specifically for heavy duty commercial applications. The T-M50 offers "true commercial grade" components and can be Easy-Linked and Multi-Linked to meet high demands. The T-M50 also offers a dual-combustion system for added redundancy.

Features:
  • 380,000 BTU/U, up to 14.5 GPM (Max)
  • The versatility of being installed either indoor, outdoor, or with a direct vent, all with the same unit.
  • Easy-link capability up to 4 units. You may connect up to 10 units and generate over 140 GPM using a multi-controller unit.
  • Features a Dual-Heat Exchanger system that allows for redundancy. In the event of an emergency, if one system goes down, the other system will still stay running.
  • Uses HRS copper, the most durable copper in the industry. HRS copper is stronger and harder than the standard copper, making it much more resilient against erosion and leaks.
  • Offers precise control of the water valves.
  • 8 new dipswitch temperature settings: 100 F, 115 F, 120 F, 135 F, 145 F, 155 F, 165 F, and 185 F. These temperatures are better suited for commercial applications.
  • 7-segment LED for error codes: Remote controller is not required to pinpoint problems.
  • Ignition indicators: indicates which burner is fired up at the moment.
  • Utilizes the air-fuel ratio rod for added safety.
  • The drum thickness has been increased 25% for greater heat exchanger performance and to be more resistant to thermal stress.
  • Increase in fin pitch: Fins are more "spread out" which improves the durability of the heat exchanger. More space in-between the fins reduces build-up. Higher temperatures at the top of heat exchanger reduces condensation.
Read more
Specs
Application:
4-6 Showers
Product Type:
Tankless Heater
Fuel Type:
Propane
Efficiency:
82.4%
Inlet Gas Pressure:
8.0"-14.0"W.C.
Height:
25.3"
Width:
24.8"
Depth (Inches):
11.8"
Flow Rate:
0.5-14.5 GPM
Min Flow (GPM):
0.5
Max Flow (GPM):
14.5
Voltage:
120v
Hertz:
60
Gas Input:
15000-380000 BTU/h
Water Connection:
1"
Temperature Range (F):
100°F to 185°F
PSI Range:
15-150 psi
Vent Size:
5"
Venting Requirement:
Category III Stainless Steel
Weight (lbs):
112 lbs
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
5 Videos

    Product Reviews

    Product Q&A