T-M50 Takagi Tankless Water Heater (Natural Gas) Zoom

T-M50 Takagi Tankless Water Heater (Natural Gas)

SKU:T-M50-NG

Brand: Takagi

Takagi
Qty Price
$2,828.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: 4-6 Showers
Product Type: Tankless Heater
Fuel Type: Natural Gas
Efficiency:
?
80.2%
Inlet Gas Pressure: 5.0-10.5"W.C.
Height: 25.3"
Width: 24.8"
Depth (Inches): 11.8"
Flow Rate:
?
0.5-14.5 GPM
Min Flow (GPM): 0.5
Max Flow (GPM): 14.5
Voltage:
?
120v
Hertz: 60
Gas Input: 15000-380000 BTU/h
Water Connection: 1"
Temperature Range (F): 100°F to 185°F
PSI Range: 15-150 psi
Vent Size: 5"
Venting Requirement: Category III Stainless Steel
Weight (lbs): 112 lbs

Description for Takagi T-M50-NG

Note: Isolation valves are not included but are recommended for installaltion.

The New T-M50 model, also known as "The Monster Tankless," is Takagi's most powerful tankless water heater yet and was developed specifically for heavy duty commercial applications. The T-M50 offers "true commercial grade" components and can be Easy-Linked and Multi-Linked to meet high demands. The T-M50 also offers a dual-combustion system for added redundancy.

Features:

  • 380,000 BTU/U, up to 14.5 GPM (Max)
  • The versatility of being installed either indoor, outdoor, or with a direct vent, all with the same unit.
  • Easy-link capability up to 4 units. You may connect up to 10 units and generate over 140 GPM using a multi-controller unit.
  • Features a Dual-Heat Exchanger system that allows for redundancy. In the event of an emergency, if one system goes down, the other system will still stay running.
  • Uses HRS copper, the most durable copper in the industry. HRS copper is stronger and harder than the standard copper, making it much more resilient against erosion and leaks.
  • Offers precise control of the water valves.
  • 8 new dipswitch temperature settings: 100 F, 115 F, 120 F, 135 F, 145 F, 155 F, 165 F, and 185 F. These temperatures are better suited for commercial applications.
  • 7-segment LED for error codes: Remote controller is not required to pinpoint problems.
  • Ignition indicators: indicates which burner is fired up at the moment.
  • Utilizes the air-fuel ratio rod for added safety.
  • The drum thickness has been increased 25% for greater heat exchanger performance and to be more resistant to thermal stress.
  • Increase in fin pitch: Fins are more "spread out" which improves the durability of the heat exchanger. More space in-between the fins reduces build-up. Higher temperatures at the top of heat exchanger reduces condensation.

PLEASE NOTE: The product weighs 113 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

T-M50 Takagi Tankless Water Heater (Natural Gas)

Q&A: Ask the Questions, share answers