4" Adjustable Vent Pipe (Adjusts from 6"-8") Zoom

4" Adjustable Vent Pipe (Adjusts from 6"-8")

SKU:TK-KPA084

Brand: Takagi

Takagi
TK-KPA084 has been discontinued.
Suggested Alternative:
SKU: 9007985005
Brand: Takagi
0

Resources

Specs

Vent Type: Adjustable Pipe
Product Type: Venting Part
Length: 6 to 8" Adjustable
Diameter (Inches): 4"
Size: 6 to 8" Adjustable
Accessory For: T-M32
T-D2-IN
T-K4-IN
T-KJr2-IN
T-M32-ASME

Description for Takagi TK-KPA084

Note: Takagi-brand venting is now manufactured by Nova Vent (Z-Vent). Tosetz (T-Vent) previously manufactured Takagi venting. This part is an old component in the T-Vent style. Z-Vent and T-Vent parts are not compatible and should not be used together.

Features:

  • Simple Leak-proof gasketed connections (no sealant required)
  • Quick and easy- "Snap-Lock" connections
  • High quality-Category III Stainless Steel
  • Versatility-vertical and horizontal terminations
  • Sliding adjustable pieces and convenience-T-vent kits are available
  • All T-Vent Products are UL Listed
  • All connections have heat resistant rubber gaskets
Adjustable Vent for Takagi Models:
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN
  • T-M32
  • T-M32-ASME

4" Adjustable Vent Pipe (Adjusts from 6"-8")

REVIEW SNAPSHOT®

by PowerReviews
Takagi4" Adjustable Vent Pipe (Adjusts from 8"-13")
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
4.0

great product

By B.lorn

from Fayetteville,GA

Verified Buyer

Comments about 4" Adjustable Vent Pipe (Adjusts from 8"-13"):

I used this product with 45 degree-angles to make the connection for venting to the ceiling. It works great this adjustable piece,but,i'm not finish with the installation yet,okay.

 
5.0

Service Wonder

By hyperman

from long island NY

Verified Buyer

Comments about 4" Adjustable Vent Pipe (Adjusts from 8"-13"):

This product is best for servicing any 4" venting unit. Slip it down and pull out!1 Couldn't be easier.

 
5.0

great product,well made,

By keith e

from armington il

Verified Buyer

Comments about 4" Adjustable Vent Pipe (Adjusts from 6"-8"):

very nice fit

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
Displaying question 1

Do you have a question about this product?