4" Female-Female Adapter Zoom

4" Female-Female Adapter

SKU:TK-KPAA4

Brand: Takagi

Takagi
Qty Price
$14.55
/ each
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Vent Type: Adapter
Product Type: Venting Part
Diameter (Inches): 4"
Size: 4"
Length (Inches): 5"
Accessory For: T-KJr2-IN
T-D2-IN
T-M32
T-M32-ASME
T-K4-IN
Thread Type: Female

Description for Takagi TK-KPAA4

Note: Takagi-brand venting is now manufactured by Nova Vent (Z-Vent). Tosetz (T-Vent) previously manufactured Takagi venting. This part is an old component in the T-Vent style. Z-Vent and T-Vent parts are not compatible and should not be used together.

Female-Female Adaptor with it's quick and easy "Snap-Lock" connections allows you to connect various T-Vent items together.

Features:

  • Simple Leak-proof gasketed connections (no sealant required)
  • Quick and easy- "Snap-Lock" connections
  • High quality-Category III Stainless Steel
  • Versatility-vertical and horizontal terminations
  • Sliding adjustable pieces and convenience-T-vent kits are available
  • All T-Vent Products are UL Listed
  • All connections have heat resistant rubber gaskets
For Takagi Models:
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN
  • T-M32
  • T-M32-ASME

4" Female-Female Adapter

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 4" Female-Female Adapter

    Q:

    I just bought the tk4 with the 90' elbow and the wall thimble but it appears as though I still need a coupler. is this the way to go, or is there something shorter ( without the appx. 3-4" straight section?
    Asked on 6/8/2011 by Dan from Santa Cruz

    1 answer

    • CUSTOMER CARE

      A:

      This is the shortest option that we have.

      Answered on 6/22/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons