4" 90° Elbow Zoom

4" 90° Elbow

SKU:TK-KPE904

Brand: Takagi

Takagi
TK-KPE904 has been discontinued.
Suggested Alternative:
SKU: 9007980005
Brand: Takagi

Specs

Product Type: Venting Part
Vent Type: Elbow
Diameter (Inches): 4"
Size: 4"
Accessory For: T-KJr2-IN
T-K4-IN
T-D2-IN
T-M32
T-M32-ASME

Description for Takagi TK-KPE904

Note: Takagi-brand venting is now manufactured by Nova Vent (Z-Vent). Tosetz (T-Vent) previously manufactured Takagi venting. This part is an old component in the T-Vent style. Z-Vent and T-Vent parts are not compatible and should not be used together.

45 and 90 degree elbows are available for changing the direction of the venting system.

Features:

  • Simple Leak-proof gasketed connections (no sealant required)
  • Quick and easy- "Snap-Lock" connections
  • High quality-Category III Stainless Steel
  • Versatility-vertical and horizontal terminations
  • Sliding adjustable pieces and convenience-T-vent kits are available
  • All T-Vent Products are UL Listed
  • All connections have heat resistant rubber gaskets
For Takagi Models:
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN
  • T-M32
  • T-M32-ASME

4" 90° Elbow

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons