4" Vertical Firestop Zoom

4" Vertical Firestop

SKU:TK-KPFS4

Brand: Takagi

Takagi
Qty Price
$34.45
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Specs

Vent Type: Miscellaneous
Product Type: Venting Part
Diameter (Inches): 4.3"
Width: 19.3"
Installation Type: Vertical
Accessory For: T-M32
T-D2-IN
T-K4-IN
T-KJr2-IN
T-M32-ASME

Description for Takagi TK-KPFS4

Note: Takagi-brand venting is now manufactured by Nova Vent (Z-Vent). Tosetz (T-Vent) previously manufactured Takagi venting. This part is an old component in the T-Vent style. Z-Vent and T-Vent parts are not compatible and should not be used together.

Vertical Firestop is installed whenever a vent passes through a combustible floor or ceiling.

Features:

  • Simple Leak-proof gasketed connections (no sealant required)
  • Quick and easy- "Snap-Lock" connections
  • High quality-Category III Stainless Steel
  • Versatility-vertical and horizontal terminations
  • Sliding adjustable pieces and convenience-T-vent kits are available
  • All T-Vent Products are UL Listed
  • All connections have heat resistant rubber gaskets
For Takagi Models:
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN
  • T-M32
  • T-M32-ASME

4" Vertical Firestop

Q&A: Ask the Questions, share answers