4" Horizontal Hood Zoom

4" Horizontal Hood

SKU:TK-KPHT4

Brand: Takagi

Takagi
TK-KPHT4 has been discontinued.
Suggested Alternative:
SKU: 9007999005
Brand: Takagi

Specs

Product Type: Venting Part
Diameter (Inches): 4"
Size: 4"
Length: 6.7"
Installation Type: Horizontal
Accessory For: T-KJr2-IN
T-K4-IN
T-M32
T-M32-ASME
T-H2-DV Series
T-D2-IN

Description for Takagi TK-KPHT4

Note: Takagi-brand venting is now manufactured by Nova Vent (Z-Vent). Tosetz (T-Vent) previously manufactured Takagi venting. This part is an old component in the T-Vent style. Z-Vent and T-Vent parts are not compatible and should not be used together.

Horizontal Hood can be used where the outside elements might allow moisture in.

Features:

  • Simple Leak-proof gasketed connections (no sealant required)
  • Quick and easy- "Snap-Lock" connections
  • High quality-Category III Stainless Steel
  • Versatility-vertical and horizontal terminations
  • Sliding adjustable pieces and convenience-T-vent kits are available
  • All T-Vent Products are UL Listed
  • All connections have heat resistant rubber gaskets
For Takagi Models:
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN
  • T-H2-DV
  • T-M32
  • T-M32-ASME

4" Horizontal Hood

REVIEW SNAPSHOT®

by PowerReviews
Takagi4" Horizontal Hood
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Just as descibed

By blarson6

from Atlanta, GA.

Verified Buyer

Comments about 4" Horizontal Hood:

Just as descibed

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons