4" Rain Cap Zoom

4" Rain Cap

SKU:TK-KPRT4

Brand: Takagi

Takagi
TK-KPRT4 has been discontinued.
Suggested Alternative:
SKU: 9007995005
Brand: Takagi
1

Specs

Vent Type: Vent Cap
Product Type: Venting Part
Diameter (Inches): 4"
Size: 4"
Width (Inches): 7"
Accessory For: T-K4-IN
T-KJr2-IN
T-M32
T-M32-ASME
T-H2-DV Series
T-D2-IN

Description for Takagi TK-KPRT4

Note: Takagi-brand venting is now manufactured by Nova Vent (Z-Vent). Tosetz (T-Vent) previously manufactured Takagi venting. This part is an old component in the T-Vent style. Z-Vent and T-Vent parts are not compatible and should not be used together.

Rain Cap allows you to vent through the roof and keep out rain, pests, birds and other foreign objects from entering the venting system.

Features:

  • Simple Leak-proof gasketed connections (no sealant required)
  • Quick and easy- "Snap-Lock" connections
  • High quality-Category III Stainless Steel
  • Versatility-vertical and horizontal terminations
  • Sliding adjustable pieces and convenience-T-vent kits are available
  • All T-Vent Products are UL Listed
  • All connections have heat resistant rubber gaskets
For Takagi Models:
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN
  • T-H2-DV
  • T-M32
  • T-M32-ASME

4" Rain Cap

REVIEW SNAPSHOT®

by PowerReviews
Takagi4" Rain Cap
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

It do and it fits perfectly

By Mr handyman

from Atlanta,ga

Verified Buyer

Comments about 4" Rain Cap:

This rain cap is a perfect product to have and to install with Takagi products only. I liked it a lot compare to other products out-there. Because, it is very easy to install. It works great.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons