4" x 36" Straight Vent Pipe Zoom

4" x 36" Straight Vent Pipe

SKU:TK-KPS364

Brand: Takagi

Takagi
TK-KPS364 has been discontinued.
Suggested Alternative:
SKU: 9007983005
Brand: Takagi

Specs

Vent Type: Straight Pipe
Product Type: Venting Part
Length (Inches): 36"
Diameter (Inches): 4"
Size: 36"
Accessory For: T-KJr2-IN
T-K4-IN
T-M32
T-M32-ASME
T-D2-IN

Description for Takagi TK-KPS364

Note: Takagi-brand venting is now manufactured by Nova Vent (Z-Vent). Tosetz (T-Vent) previously manufactured Takagi venting. This part is an old component in the T-Vent] style. Z-Vent and T-Vent parts are not compatible and should not be used together.

Features:

  • Simple Leak-proof gasketed connections (no sealant required)
  • Quick and easy- "Snap-Lock" connections
  • High quality-Category III Stainless Steel
  • Versatility-vertical and horizontal terminations
  • Sliding adjustable pieces and convenience-T-vent kits are available
  • All T-Vent Products are UL Listed
  • All connections have heat resistant rubber gaskets
Straight Vent for Takagi Models:
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN
  • T-M32
  • T-M32-ASME

4" x 36" Straight Vent Pipe

REVIEW SNAPSHOT®

by PowerReviews
Takagi4" x 48" Straight Vent Pipe
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

No worries with this product

By farmn

from Pomona, Kansas

Verified Buyer

Comments about 4" x 36" Straight Vent Pipe:

Quality manufacturing made this product go together easily. Looks great, too!

 
4.0

Like it!!

By DC

from Lafayette, IN

Verified Buyer

Comments about 4" x 48" Straight Vent Pipe:

Goes together easily, seals well, latch is secure, yet releases fairly easily if necessary.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons