4" Storm Collar Pipe Zoom

4" Storm Collar Pipe

SKU:TK-KPSP4

Brand: Takagi

Takagi
TK-KPSP4 has been discontinued.
Direct Replacement:
SKU: 9007770005
Brand: Takagi
0

Resources

Specs

Product Type: Venting Part
Vent Type: Miscellaneous
Length (Inches): 24"
Height: 1.2"

Description for Takagi TK-KPSP4

Vent pipe that already has an inbuilt storm collar for convenience. Prevents excessive moisture or rain from entering in through the roof flashing.

Features:

  • Simple Leak-proof gasketed connections (no sealant required)
  • Quick and easy- "Snap-Lock" connections
  • High quality-Category III Stainless Steel
  • Versatility-vertical and horizontal terminations
  • Sliding adjustable pieces and convenience-T-vent kits are available
  • All T-Vent Products are UL Listed
  • All connections have heat resistant rubber gaskets
For Takagi Models:
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN
  • T-H2-DV
  • T-M32
  • T-M32-ASME

4" Storm Collar Pipe

Q&A: Ask the Questions, share answers