4" Support Strap Zoom

4" Support Strap

SKU:TK-KPSS44

Brand: Takagi

Takagi
TK-KPSS44 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
1

Specs

Product Type: Venting Part
Height: 4"
Length (Inches): 8"
Diameter (Inches): 4"
Size: 4"
Accessory For: T-KJr2-IN
T-D2-IN
T-M32
T-M32-ASME
T-K4-IN

Description for Takagi TK-KPSS44

T-Vent offers 4 sizes of Support Straps (2", 4", 8", and 12") for inner wall are available for both vertical and horizontal installation that meet the required clearances to combustible materials. There is also a Support Clamp available. Support the vent system every 7 feet.

Features:

  • Simple Leak-proof gasketed connections (no sealant required)
  • Quick and easy- "Snap-Lock" connections
  • High quality-Category III Stainless Steel
  • Versatility-vertical and horizontal terminations
  • Sliding adjustable pieces and convenience-T-vent kits are available
  • All T-Vent Products are UL Listed
  • All connections have heat resistant rubber gaskets
For Takagi Models:
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN
  • T-M32
  • T-M32-ASME

4" Support Strap

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons