Description
T-Vent offers 4 sizes of Support Straps (2", 4", 8", and 12") for inner wall are available for both vertical and horizontal installation that meet the required clearances to combustible materials. There is also a Support Clamp available. Support the vent system every 7 feet.

Features:
  • Simple Leak-proof gasketed connections (no sealant required)
  • Quick and easy- "Snap-Lock" connections
  • High quality-Category III Stainless Steel
  • Versatility-vertical and horizontal terminations
  • Sliding adjustable pieces and convenience-T-vent kits are available
  • All T-Vent Products are UL Listed
  • All connections have heat resistant rubber gaskets
For Takagi Models:
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN
  • T-M32
  • T-M32-ASME
Read more
Manuals (1)
Specs
Product Type:
Venting Part
Height (Inches):
8"
Length:
9.4"
Diameter (Inches):
4"
Size:
8"
Accessory For:
T-KJr2-IN
T-K4-IN
T-M32
T-M32-ASME
T-D2-IN
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A