4" Male-Female Adapter Zoom

4" Male-Female Adapter

SKU:TK-VA01

Brand: Takagi

Takagi
TK-VA01 has been discontinued.
Suggested Alternative:
SKU: 9007979005
Brand: Takagi
0

Specs

Vent Type: Adapter
Product Type: Venting Part
Diameter (Inches): 4"
Size: 4"
Length (Inches): 4-1/2"
Accessory For: T-KJr2-IN
T-D2-IN
T-M32
T-M32-ASME
T-K4-IN
Thread Type: Female
Male

Description for Takagi TK-VA01

Note: Takagi-brand venting is now manufactured by Nova Vent (Z-Vent). Tosetz (T-Vent) previously manufactured Takagi venting. This part is an old component in the T-Vent style. Z-Vent and T-Vent parts are not compatible and should not be used together.

Male-Female Adaptor with it's quick and easy "Snap-Lock" connections allows you to connect various T-Vent items together.

Features:

  • Simple Leak-proof gasketed connections (no sealant required)
  • Quick and easy- "Snap-Lock" connections
  • High quality-Category III Stainless Steel
  • Versatility-vertical and horizontal terminations
  • Sliding adjustable pieces and convenience-T-vent kits are available
  • All T-Vent Products are UL Listed
  • All connections have heat resistant rubber gaskets
For Takagi Models:
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN
  • T-M32
  • T-M32-ASME

4" Male-Female Adapter

Q&A: Ask the Questions, share answers