Isolation & Pressure Relief Valves, 3/4" FNPT x FNPT (T-M32) Zoom

Isolation & Pressure Relief Valves, 3/4" FNPT x FNPT (T-M32)

SKU:TM-IV32

Brand: Takagi

Takagi
TM-IV32 has been discontinued.
Direct Replacement:
SKU: TM-IV32-AB
Brand: Takagi

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 3/4"
Thread Size: 3/4"
Product Type: Valve
Thread Type: Female
Connection Type: Threaded
Accessory For: T-M32
T-M32-ASME

Description for Takagi TM-IV32

Isolation valves relieve pressure in the tank and protects it against damage. For Takagi T-M32 & T-M-32-ASME

Isolation & Pressure Relief Valves, 3/4" FNPT x FNPT (T-M32)

Q&A: Ask the Questions, share answers