Lead Free Isolation & Pressure Relief Valves, 1" FNPT x FNPT (T-M50) Zoom

Lead Free Isolation & Pressure Relief Valves, 1" FNPT x FNPT (T-M50)

SKU:TM-IV50-AB

Brand: Takagi

Takagi
Qty Price
$149.75
/ each
In Stock at Supplier! Ships in 24-48 Hours
0

Specs

Size: 1"
Thread Size: 1"
Thread Type: Female
Product Type: Valve
Connection Type: Threaded
Features: Lead Free

Description for Takagi TM-IV50-AB

Isolation valves are used to isolate a unit for service. The Pressure Relief Valve is to help protect the unit and release if the pressure in the tankless water heater or hot water system exceeds 150 psi. For Takagi T-M50 & T-M50-ASME.

Lead Free

Lead Free Isolation & Pressure Relief Valves, 1" FNPT x FNPT (T-M50)

Q&A: Ask the Questions, share answers